Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DBI-SALA

Confined Space Winch, Winch Cable Length 130 ft., Winch Cable Dia. 3/16", 310 lb. Max. Working Load

  • Item# 5MGH2
  • Mfr. Model# 3400509
  • Catalog Page# N/A
  • UNSPSC# 46182302
Confined Space Winch, Winch Cable Length 130 ft., Winch Cable Dia. 3/16", 310 lb. Max. Working Load close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

DBI-Sala™ Confined-Space Equipment
Feature retrieval winch for emergency rescue. Include safety hook with impact indicator. 900-lb. max. arresting force and 310-lb. weight cap.
Rescue/Retrieval Equipment

View More

Technical Specs

  • Item Confined Space Winch
  • Type Personnel 3 Way
  • Winch Cable Length 130 ft.
  • Winch Cable Dia. 3/16"
  • Winch Cable Material Galvanized Steel
  • Max. Working Load 310 lb.
  • Winch Cable Tensile Strength 4200 lb.
  • Raising/Lowering Speed 12 fpm
  • Material of Construction Cast Aluminum With A Stainless Cover
  • Length 26"
  • Width 16"
  • Height 13"
  • Color Blue
  • For Use With Tripod, Or Winch And A Full Body Harness In A Confined Space Application
  • Standards OSHA, ANSI Z359.1
  • Includes SRL Bag And Mounting Bracket
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.