Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
DBI-SALA

Tripod Winch Systm, Slf Rtrct Lflne, 85 ft

  • Item# 8ADY4
  • Mfr. Model# 8301022
  • Catalog Page# N/A
  • Catalog Group# E8161
  • UNSPSC# 46182302
Tripod Winch Systm,Slf Rtrct Lflne,85 ft close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Confined Space Entry System, 3 Way
  • Tripod Height 9 ft.
  • Tripod Material Aluminum
  • Base Radius Range 84"
  • SRL Cable Length 85 ft.
  • SRL Cable Dia. 3/16"
  • SRL Cable Tensile Strength 4200 lb.
  • SRL Cable Material Galvanized Steel
  • Standards OSHA, ANSI Z359.1
  • Includes 9 ft. Tripod, 85 ft. sealed retrieval SRL, mounting brackets and SRL bag
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None