Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DBI-SALA

Complete Confined Space Rescue System

  • Item# 5MNZ5
  • Mfr. Model# 8301020
  • Catalog Page# N/A
  • Catalog Group# E8159
  • UNSPSC# 46182302
Complete Confined Space Rescue System close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

DBI-Sala™ Confined-Space Equipment
Lightweight, portable systems are easily set up and transported from one location to another.
Rescue/Retrieval Equipment

View More

Technical Specs

  • Item Confined Space Entry System, 3 Way
  • Tripod Height 9 ft.
  • Tripod Material Aluminum
  • Base Radius Range 84"
  • SRL Cable Length 50 ft.
  • SRL Cable Dia. 3/16"
  • SRL Cable Tensile Strength 4200 lb.
  • SRL Cable Material Galvanized Steel
  • Standards OSHA, ANSI Z359.1
  • Includes 9 ft. Tripod, 50 ft. Sealed SRL 5MGH0, Mounting Brackets, and SRL Bag
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.