Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DBI-SALA

Climb Assist System, 420 ft. Length, Temporary Installation, 1 Workers Per System

  • Item# 5KCW5
  • Mfr. Model# 6170420
  • Catalog Page# N/A
  • UNSPSC# 46182301
Climb Assist System, 420 ft. Length, Temporary Installation, 1 Workers Per System close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Climb Assist System
  • Installation Temporary
  • Length 420 ft.
  • Line Material Galvanized Wire
  • Workers Per System 1
  • Weight Capacity 310 lb.
  • Tensile Strength 9800 lb.
  • For Use With Climb Assist System
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None