Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
DBI-SALA

Beam Trolley, Temporary, 3-8 In dia.

  • Item# 2UZE6
  • Mfr. Model# 2103143
  • Catalog Page# 2203
  • UNSPSC# 46182304
Beam Trolley,Temporary,3-8 In dia. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $679.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 14.68 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This lightweight I-beam trolley is designed for use with self-retracting lifelines on horizontal beams as part of a personal fall arrest system. DBI-SALA® engineered it for superior performance, with maintenance-free noncorrosive double-shielded wheel bearings and guards to protect the wheels from damage and keep the beam clear of debris. The trolley represents the “A” in the ABCs of fall protection. Complete the system with body support and a connecting device. And remember to add “D” for components that help with the descent, rescue, and retrieval of someone who has fallen. All are available at Grainger.com®, where we offer a huge selection of fall protection products. DBI-SALA rigorously tests each anchorage connector to meet or exceed OSHA and ANSI standards.

View More

Technical Specs

  • Item Beam Trolley
  • Installation Temporary
  • Fits Beam Size 3 to 8"dia.
  • Material Carbon Steel Construction
  • Ring Dia. 1"
  • Length 11-2/3"
  • Width 8-3/4"
  • Depth 8-1/2"
  • Weight Capacity 310 lb.
  • Tensile Strength 5000 lb.
  • Standards OSHA, ANSI Z359
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.