Skip Content

 
DBI-SALA

Sliding Beam Anchor

Sliding Beam Anchor close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Item Sliding Beam Anchor 
  • Installation Temporary 
  • Ring Dia. 1" 
Weight Capacity
Please Select
Length
Please Select
Width
Please Select

Your Filters:

No Filters Selected
Select items to compare View Compare
2 Products
Compare /
Item #
Mfr.
Model #
Weight Capacity
Length
Width
Price
Qty
Please use Qty box to add item(s) to cart.
2108406
310 lb.
20"
4"

$626.00 / each

Enter location to check availability
Catalog Page #  2203 

Price $626.00 / each

Technical Specs

  • Item Sliding Beam Anchor
  • Installation Temporary
  • Weight Capacity 310 lb.
  • Ring Dia. 1"
  • Length 20"
  • Width 4"
2104700
420 lb.
19-1/3"
4-1/4"

$438.00 / each

Enter location to check availability
Catalog Page #  2203 

Price $438.00 / each

Technical Specs

  • Item Sliding Beam Anchor
  • Installation Temporary
  • Weight Capacity 420 lb.
  • Ring Dia. 1"
  • Length 19-1/3"
  • Width 4-1/4"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More