Skip Content

 
DBI-SALA

Roof Anchor

close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Attaches To
Please Select
Weight Capacity
Please Select
Width
Please Select
Length
Please Select
Includes
Please Select
Color
Please Select

Your Filters:

No Filters Selected
Select items to compare View Compare
3 Products
Compare /
Item #
Mfr.
Model #
Attaches To
Weight Capacity
Width
Length
Includes
Color
Price
Qty
Please use Qty box to add item(s) to cart.
2100133
CDX Plywood, Corrugated Metal and Concrete Roof Decks
310 lb.
17-45/64"
21-45/64"
Built-In Swiveling Anchorage Ring
Silver

$833.00 / each

Enter location to check availability
Catalog Page #  2203 

Price $833.00 / each

Technical Specs

  • Attaches To CDX Plywood, Corrugated Metal and Concrete Roof Decks
  • Weight Capacity 310 lb.
  • Width 17-45/64"
  • Length 21-45/64"
  • Includes Built-In Swiveling Anchorage Ring
  • Color Silver
2103678
Lifeline System
2"
16-1/2"
(9) 16D Nails

$75.55 / each

Enter location to check availability
Catalog Page #  2203 

Price $75.55 / each

Technical Specs

  • Attaches To Lifeline System
  • Width 2"
  • Length 16-1/2"
  • Includes (9) 16D Nails
2103673
Lifeline System
3"
25"

$175.00 / each

Enter location to check availability
Catalog Page #  2203 

Price $175.00 / each

Technical Specs

  • Attaches To Lifeline System
  • Width 3"
  • Length 25"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More