Skip Content

 
DBI-SALA

Restraint Lanyard

Restraint Lanyard close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Length 6 ft. 
  • Number of Legs
Item
Please Select
Line Material
Please Select
Weight Capacity
Please Select

Your Filters:

No Filters Selected
Select items to compare View Compare
4 Products
Compare /
Item #
Mfr.
Model #
Item
Line Material
Weight Capacity
Price
Qty
Please use Qty box to add item(s) to cart.
1234030
Restraint Lanyard
Nylon
350 lb.

$322.75 / each

Enter location to check availability
Catalog Page #  NA

Price $322.75 / each

Technical Specs

  • Item Restraint Lanyard
  • Length 6 ft.
  • Line Material Nylon
  • Number of Legs 1
  • Weight Capacity 350 lb.
1232354
Restraint Lanyard
Nylon Rope
310 lb.

$162.50 / each

Enter location to check availability
Catalog Page #  2201 

Price $162.50 / each

Technical Specs

  • Item Restraint Lanyard
  • Length 6 ft.
  • Line Material Nylon Rope
  • Number of Legs 1
  • Weight Capacity 310 lb.
1231106
Restraint Lanyard
Polyester Webbing
310 lb.

$134.00 / each

Enter location to check availability
Catalog Page #  2201 

Price $134.00 / each

Technical Specs

  • Item Restraint Lanyard
  • Length 6 ft.
  • Line Material Polyester Webbing
  • Number of Legs 1
  • Weight Capacity 310 lb.
1231016
Restraint Lanyard, Adjustable
Polyester Webbing
310 lb.

$144.85 / each

Enter location to check availability
Catalog Page #  2201 

Price $144.85 / each

Technical Specs

  • Item Restraint Lanyard, Adjustable
  • Length 6 ft.
  • Line Material Polyester Webbing
  • Number of Legs 1
  • Weight Capacity 310 lb.
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More