Skip Content

 
DBI-SALA

Positioning Lanyard

Positioning Lanyard close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Item Positioning Lanyard 
Length
Please Select
Line Material
Please Select
Number of Legs
Please Select
Weight Capacity
Please Select

Your Filters:

No Filters Selected
Select items to compare View Compare
4 Products
Compare /
Item #
Mfr.
Model #
Length
Line Material
Number of Legs
Weight Capacity
Price
Qty
Please use Qty box to add item(s) to cart.
1234070
8 ft.
Galvanized Steel
1
310 lb.

$415.50 / each

Enter location to check availability
Catalog Page #  NA

Price $415.50 / each

Technical Specs

  • Item Positioning Lanyard
  • Length 8 ft.
  • Line Material Galvanized Steel
  • Number of Legs 1
  • Weight Capacity 310 lb.
1234071
8 ft.
Kernmantle Rope
0
310 lb.

$560.50 / each

Enter location to check availability
Catalog Page #  NA

Price $560.50 / each

Technical Specs

  • Item Positioning Lanyard
  • Length 8 ft.
  • Line Material Kernmantle Rope
  • Number of Legs 0
  • Weight Capacity 310 lb.
1234080
8 ft.
Kernmantle Rope
0
310 lb.

$492.25 / each

Enter location to check availability
Catalog Page #  NA

Price $492.25 / each

Technical Specs

  • Item Positioning Lanyard
  • Length 8 ft.
  • Line Material Kernmantle Rope
  • Number of Legs 0
  • Weight Capacity 310 lb.
1204075
Various Diameter Utility Poles (Minimum 5-1/10", Maximum 18-1/2")
6-Ply Nylon/Nylon
1
350 lb.

$858.00 / each

Enter location to check availability
Catalog Page #  NA

Price $858.00 / each

Technical Specs

  • Item Positioning Lanyard
  • Length Various Diameter Utility Poles (Minimum 5-1/10", Maximum 18-1/2")
  • Line Material 6-Ply Nylon/Nylon
  • Number of Legs 1
  • Weight Capacity 350 lb.
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More