Skip Content

DV
3M DBI-SALA

Arc-Rated Shock-Absorbing Lanyard, Number of Legs: 1, Working Length: 6 ft.

  • Item # 3TND9
  • My Part #
  • Mfr. Model # 1240870
  • Catalog Page # N/A
  • UNSPSC # 46182302
Arc-Rated Shock-Absorbing Lanyard, Number of Legs: 1, Working Length: 6 ft. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Arc-Rated Shock-Absorbing Lanyard
  • Working Length 6 ft.
  • Extended Fall Length 9 ft. 6"
  • Number of Legs 1
  • Line Material Nomex, Kevlar(R)
  • Max. Working Load 310 lb.
  • Anchorage Hook Gate Opening 3/4"
  • Harness Hook Gate Opening 3/4"
  • Tensile Strength 8750 lb.
  • Visual Load Indicator Yes
  • Color Black
  • For Use With Full Body Harness and Anchor
  • Hardware Material Alloy Steel
  • Strap Width 1-3/4"
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms