Skip Content

ST
3M DBI-SALA

Stretchable Shock-Absorbing Lanyard, Number of Legs: 2, Working Length: 4 ft. 6" to 6 ft., Harness H

  • Item # 2UZV6
  • My Part #
  • Mfr. Model # 1244406
  • Catalog Page # 1800
  • UNSPSC # 46182301
Stretchable Shock-Absorbing Lanyard, Number of Legs: 2, Working Length: 4 ft. 6" to 6 ft., Harness H close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $149.16 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

  • Shipping Weight 4.3 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

DBI-Sala® ShockWave2™ shock-absorbing lanyard (SAL) expands and contracts while you work, staying out of your way to help avoid trips and snags. If you should fall, the internal shock absorber dissipates the fall-arrest force.
Double-leg design provides 100% tie-off, to let you stay protected while moving from one location to another. The snap hooks can be operated one-handed and while wearing gloves.

View More

Technical Specs

  • Item Shock-Absorbing Lanyard
  • Shock Absorbing Lanyard Type Stretchable
  • Series ShockWave2(TM)
  • Working Length 4 ft. 6" to 6 ft.
  • Extended Fall Length 11 ft.
  • Number of Legs 2
  • Line Material Polyester
  • Max. Working Load 310 lb.
  • Harness Hook Type Snap Hook
  • Anchorage Hook Type Snap Hook
  • Anchorage Hook Gate Opening 3/4"
  • Harness Hook Gate Opening 3/4"
  • Tensile Strength 8800 lb.
  • Visual Load Indicator Yes
  • Color Yellow
  • For Use With Harness, Anchor
  • Hardware Material Alloy Steel
  • Strap Width 2"
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.