Skip Content

 
DBI-SALA

Full Body Harness

Full Body Harness close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Harness Application
Please Select
Harness Size
Please Select
Weight Capacity
Please Select
Front D-Ring
Please Select
Side D-Rings
Please Select
Tensile Strength
Please Select
Includes
Please Select

Your Filters:

No Filters Selected
Select items to compare View Compare
185 Products
Compare /
Item #
Mfr.
Model #
Harness Application
Harness Size
Weight Capacity
Front D-Ring
Side D-Rings
Tensile Strength
Includes
Price
Qty
Please use Qty box to add item(s) to cart.
1110751
Arc Flash
L
310 lb.
No
No
7000 lb.
Front Web Rescue Loop, Back Web Loop, Leather Insulators Behind Hardware

$204.00 / each

Enter location to check availability
Catalog Page #  NA

Price $204.00 / each

Technical Specs

  • Harness Application Arc Flash
  • Harness Size L
  • Weight Capacity 310 lb.
  • Front D-Ring No
  • Side D-Rings No
  • Tensile Strength 7000 lb.
  • Includes Front Web Rescue Loop, Back Web Loop, Leather Insulators Behind Hardware
1110841
Arc Flash
L
420 lb.
Yes
No
7000 lb.
Removable Back and Legs Nomex(R)/Kevlar(R) PaddIng, Leather Insulators Behind Hardware, Back Web Loop

$825.00 / each

Enter location to check availability
Catalog Page #  NA

Price $825.00 / each

Technical Specs

  • Harness Application Arc Flash
  • Harness Size L
  • Weight Capacity 420 lb.
  • Front D-Ring Yes
  • Side D-Rings No
  • Tensile Strength 7000 lb.
  • Includes Removable Back and Legs Nomex(R)/Kevlar(R) PaddIng, Leather Insulators Behind Hardware, Back Web Loop
1103087
Arc Flash
L
420 lb.
No
No
7000 lb.
Leather Insulators, Integrated Arc Flash Rated Suspension Trauma Straps, Comfort Padding and Reflective Material on Leg, Chest and Shoulders

$904.00 / each

Enter location to check availability
Catalog Page #  2192 

Price $904.00 / each

Technical Specs

  • Harness Application Arc Flash
  • Harness Size L
  • Weight Capacity 420 lb.
  • Front D-Ring No
  • Side D-Rings No
  • Tensile Strength 7000 lb.
  • Includes Leather Insulators, Integrated Arc Flash Rated Suspension Trauma Straps, Comfort Padding and Reflective Material on Leg, Chest and Shoulders
1110891
Arc Flash
L
420 lb.
No
No
7000 lb.
Nomex(R)/Kevlar(R) Pads

$854.50 / each

Enter location to check availability
Catalog Page #  NA

Price $854.50 / each

Technical Specs

  • Harness Application Arc Flash
  • Harness Size L
  • Weight Capacity 420 lb.
  • Front D-Ring No
  • Side D-Rings No
  • Tensile Strength 7000 lb.
  • Includes Nomex(R)/Kevlar(R) Pads
1100941
Arc Flash
L
420 lb.
No
No
7000 lb.
Nomex(R)/Kevlar(R) Pads

$781.00 / each

Enter location to check availability
Catalog Page #  NA

Price $781.00 / each

Technical Specs

  • Harness Application Arc Flash
  • Harness Size L
  • Weight Capacity 420 lb.
  • Front D-Ring No
  • Side D-Rings No
  • Tensile Strength 7000 lb.
  • Includes Nomex(R)/Kevlar(R) Pads
1110844
Arc Flash
L
420 lb.
No
No
7000 lb.
Nomex(R)/Kevlar(R) Pads, Leather Insulators and Rescue Loops

$737.50 / each

Enter location to check availability
Catalog Page #  NA

Price $737.50 / each

Technical Specs

  • Harness Application Arc Flash
  • Harness Size L
  • Weight Capacity 420 lb.
  • Front D-Ring No
  • Side D-Rings No
  • Tensile Strength 7000 lb.
  • Includes Nomex(R)/Kevlar(R) Pads, Leather Insulators and Rescue Loops
1110750
Arc Flash
M
310 lb.
No
No
7000 lb.
Front Web Rescue Loop, Back Web Loop, Leather Insulators Behind Hardware

$204.00 / each

Enter location to check availability
Catalog Page #  NA

Price $204.00 / each

Technical Specs

  • Harness Application Arc Flash
  • Harness Size M
  • Weight Capacity 310 lb.
  • Front D-Ring No
  • Side D-Rings No
  • Tensile Strength 7000 lb.
  • Includes Front Web Rescue Loop, Back Web Loop, Leather Insulators Behind Hardware
1110840
Arc Flash
M
420 lb.
Yes
No
7000 lb.
Removable Back and Legs Nomex(R)/Kevlar(R) PaddIng, Leather Insulators Behind Hardware, Back Web Loop

$825.00 / each

Enter location to check availability
Catalog Page #  NA

Price $825.00 / each

Technical Specs

  • Harness Application Arc Flash
  • Harness Size M
  • Weight Capacity 420 lb.
  • Front D-Ring Yes
  • Side D-Rings No
  • Tensile Strength 7000 lb.
  • Includes Removable Back and Legs Nomex(R)/Kevlar(R) PaddIng, Leather Insulators Behind Hardware, Back Web Loop
1103086
Arc Flash
M
420 lb.
No
No
7000 lb.
Leather Insulators, Integrated Arc Flash Rated Suspension Trauma Straps, Comfort Padding and Reflective Material on Leg, Chest and Shoulders

$904.00 / each

Enter location to check availability
Catalog Page #  2192 

Price $904.00 / each

Technical Specs

  • Harness Application Arc Flash
  • Harness Size M
  • Weight Capacity 420 lb.
  • Front D-Ring No
  • Side D-Rings No
  • Tensile Strength 7000 lb.
  • Includes Leather Insulators, Integrated Arc Flash Rated Suspension Trauma Straps, Comfort Padding and Reflective Material on Leg, Chest and Shoulders
1110890
Arc Flash
M
420 lb.
No
No
7000 lb.
Nomex(R)/Kevlar(R) Pads

$854.50 / each

Enter location to check availability
Catalog Page #  NA

Price $854.50 / each

Technical Specs

  • Harness Application Arc Flash
  • Harness Size M
  • Weight Capacity 420 lb.
  • Front D-Ring No
  • Side D-Rings No
  • Tensile Strength 7000 lb.
  • Includes Nomex(R)/Kevlar(R) Pads
1100940
Arc Flash
M
420 lb.
No
No
7000 lb.
Nomex(R)/Kevlar(R) Pads

$781.00 / each

Enter location to check availability
Catalog Page #  NA

Price $781.00 / each

Technical Specs

  • Harness Application Arc Flash
  • Harness Size M
  • Weight Capacity 420 lb.
  • Front D-Ring No
  • Side D-Rings No
  • Tensile Strength 7000 lb.
  • Includes Nomex(R)/Kevlar(R) Pads
1110843
Arc Flash
M
420 lb.
No
No
7000 lb.
Nomex(R)/Kevlar(R) Pads, Leather Insulators and Rescue Loops

$737.50 / each

Enter location to check availability
Catalog Page #  NA

Price $737.50 / each

Technical Specs

  • Harness Application Arc Flash
  • Harness Size M
  • Weight Capacity 420 lb.
  • Front D-Ring No
  • Side D-Rings No
  • Tensile Strength 7000 lb.
  • Includes Nomex(R)/Kevlar(R) Pads, Leather Insulators and Rescue Loops
1103085
Arc Flash
S
420 lb.
No
No
7000 lb.
Leather Insulators, Integrated Arc Flash Rated Suspension Trauma Straps, Comfort Padding and Reflective Material on Leg, Chest and Shoulders

$904.00 / each

Enter location to check availability
Catalog Page #  2192 

Price $904.00 / each

Technical Specs

  • Harness Application Arc Flash
  • Harness Size S
  • Weight Capacity 420 lb.
  • Front D-Ring No
  • Side D-Rings No
  • Tensile Strength 7000 lb.
  • Includes Leather Insulators, Integrated Arc Flash Rated Suspension Trauma Straps, Comfort Padding and Reflective Material on Leg, Chest and Shoulders
1110893
Arc Flash
S
420 lb.
No
No
7000 lb.
Nomex(R)/Kevlar(R) Pads

$854.50 / each

Enter location to check availability
Catalog Page #  NA

Price $854.50 / each

Technical Specs

  • Harness Application Arc Flash
  • Harness Size S
  • Weight Capacity 420 lb.
  • Front D-Ring No
  • Side D-Rings No
  • Tensile Strength 7000 lb.
  • Includes Nomex(R)/Kevlar(R) Pads
1100943
Arc Flash
S
420 lb.
No
No
7000 lb.
Nomex(R)/Kevlar(R) Pads

$781.00 / each

Enter location to check availability
Catalog Page #  NA

Price $781.00 / each

Technical Specs

  • Harness Application Arc Flash
  • Harness Size S
  • Weight Capacity 420 lb.
  • Front D-Ring No
  • Side D-Rings No
  • Tensile Strength 7000 lb.
  • Includes Nomex(R)/Kevlar(R) Pads
1110849
Arc Flash
S
420 lb.
No
No
7000 lb.
Nomex(R)/Kevlar(R) Pads, Leather Insulators and Rescue Loops

$737.50 / each

Enter location to check availability
Catalog Page #  NA

Price $737.50 / each

Technical Specs

  • Harness Application Arc Flash
  • Harness Size S
  • Weight Capacity 420 lb.
  • Front D-Ring No
  • Side D-Rings No
  • Tensile Strength 7000 lb.
  • Includes Nomex(R)/Kevlar(R) Pads, Leather Insulators and Rescue Loops
1110830
Arc Flash
Universal
320 lb.
No
No
7000 lb.
PVC Coated Hardware

$608.50 / each

Enter location to check availability
Catalog Page #  2190 

Price $608.50 / each

Technical Specs

  • Harness Application Arc Flash
  • Harness Size Universal
  • Weight Capacity 320 lb.
  • Front D-Ring No
  • Side D-Rings No
  • Tensile Strength 7000 lb.
  • Includes PVC Coated Hardware
1110752
Arc Flash
XL
310 lb.
No
No
7000 lb.
Front Web Rescue Loop, Back Web Loop, Leather Insulators Behind Hardware

$204.00 / each

Enter location to check availability
Catalog Page #  NA

Price $204.00 / each

Technical Specs

  • Harness Application Arc Flash
  • Harness Size XL
  • Weight Capacity 310 lb.
  • Front D-Ring No
  • Side D-Rings No
  • Tensile Strength 7000 lb.
  • Includes Front Web Rescue Loop, Back Web Loop, Leather Insulators Behind Hardware
1100942
Arc Flash
XL
310 lb.
No
No
7000 lb.
Nomex(R)/Kevlar(R) Pads

$781.00 / each

Enter location to check availability
Catalog Page #  NA

Price $781.00 / each

Technical Specs

  • Harness Application Arc Flash
  • Harness Size XL
  • Weight Capacity 310 lb.
  • Front D-Ring No
  • Side D-Rings No
  • Tensile Strength 7000 lb.
  • Includes Nomex(R)/Kevlar(R) Pads
1110842
Arc Flash
XL
420 lb.
Yes
No
7000 lb.
Removable Back and Legs Nomex(R)/Kevlar(R) PaddIng, Leather Insulators Behind Hardware, Back Web Loop

$825.00 / each

Enter location to check availability
Catalog Page #  NA

Price $825.00 / each

Technical Specs

  • Harness Application Arc Flash
  • Harness Size XL
  • Weight Capacity 420 lb.
  • Front D-Ring Yes
  • Side D-Rings No
  • Tensile Strength 7000 lb.
  • Includes Removable Back and Legs Nomex(R)/Kevlar(R) PaddIng, Leather Insulators Behind Hardware, Back Web Loop
1103088
Arc Flash
XL
420 lb.
No
No
7000 lb.
Leather Insulators, Integrated Arc Flash Rated Suspension Trauma Straps, Comfort Padding and Reflective Material on Leg, Chest and Shoulders

$904.00 / each

Enter location to check availability
Catalog Page #  2192 

Price $904.00 / each

Technical Specs

  • Harness Application Arc Flash
  • Harness Size XL
  • Weight Capacity 420 lb.
  • Front D-Ring No
  • Side D-Rings No
  • Tensile Strength 7000 lb.
  • Includes Leather Insulators, Integrated Arc Flash Rated Suspension Trauma Straps, Comfort Padding and Reflective Material on Leg, Chest and Shoulders
1110892
Arc Flash
XL
420 lb.
No
No
7000 lb.
Nomex(R)/Kevlar(R) Pads

$854.50 / each

Enter location to check availability
Catalog Page #  NA

Price $854.50 / each

Technical Specs

  • Harness Application Arc Flash
  • Harness Size XL
  • Weight Capacity 420 lb.
  • Front D-Ring No
  • Side D-Rings No
  • Tensile Strength 7000 lb.
  • Includes Nomex(R)/Kevlar(R) Pads
1110845
Arc Flash
XL
420 lb.
No
No
7000 lb.
Nomex(R)/Kevlar(R) Pads, Leather Insulators and Rescue Loops

$737.50 / each

Enter location to check availability
Catalog Page #  NA

Price $737.50 / each

Technical Specs

  • Harness Application Arc Flash
  • Harness Size XL
  • Weight Capacity 420 lb.
  • Front D-Ring No
  • Side D-Rings No
  • Tensile Strength 7000 lb.
  • Includes Nomex(R)/Kevlar(R) Pads, Leather Insulators and Rescue Loops
1113317
Arc Flash, Construction
L
420 lb.
No
Yes
7000 lb.
Leather Insulators, Integrated Arc Flash Rated Suspension Trauma Straps, Comfort Padding and Reflective Material on Leg, Chest and Shoulders

$1,338.00 / each

Enter location to check availability
Catalog Page #  2192 

Price $1,338.00 / each

Technical Specs

  • Harness Application Arc Flash, Construction
  • Harness Size L
  • Weight Capacity 420 lb.
  • Front D-Ring No
  • Side D-Rings Yes
  • Tensile Strength 7000 lb.
  • Includes Leather Insulators, Integrated Arc Flash Rated Suspension Trauma Straps, Comfort Padding and Reflective Material on Leg, Chest and Shoulders
1113316
Arc Flash, Construction
M
420 lb.
No
Yes
7000 lb.
Leather Insulators, Integrated Arc Flash Rated Suspension Trauma Straps, Comfort Padding and Reflective Material on Leg, Chest and Shoulders

$1,338.00 / each

Enter location to check availability
Catalog Page #  2192 

Price $1,338.00 / each

Technical Specs

  • Harness Application Arc Flash, Construction
  • Harness Size M
  • Weight Capacity 420 lb.
  • Front D-Ring No
  • Side D-Rings Yes
  • Tensile Strength 7000 lb.
  • Includes Leather Insulators, Integrated Arc Flash Rated Suspension Trauma Straps, Comfort Padding and Reflective Material on Leg, Chest and Shoulders
1113315
Arc Flash, Construction
S
420 lb.
No
Yes
7000 lb.
Leather Insulators, Integrated Arc Flash Rated Suspension Trauma Straps, Comfort Padding and Reflective Material on Leg, Chest and Shoulders

$1,338.00 / each

Enter location to check availability
Catalog Page #  2192 

Price $1,338.00 / each

Technical Specs

  • Harness Application Arc Flash, Construction
  • Harness Size S
  • Weight Capacity 420 lb.
  • Front D-Ring No
  • Side D-Rings Yes
  • Tensile Strength 7000 lb.
  • Includes Leather Insulators, Integrated Arc Flash Rated Suspension Trauma Straps, Comfort Padding and Reflective Material on Leg, Chest and Shoulders
1113318
Arc Flash, Construction
XL
420 lb.
No
Yes
7000 lb.
Leather Insulators, Integrated Arc Flash Rated Suspension Trauma Straps, Comfort Padding and Reflective Material on Leg, Chest and Shoulders

$1,338.00 / each

Enter location to check availability
Catalog Page #  2192 

Price $1,338.00 / each

Technical Specs

  • Harness Application Arc Flash, Construction
  • Harness Size XL
  • Weight Capacity 420 lb.
  • Front D-Ring No
  • Side D-Rings Yes
  • Tensile Strength 7000 lb.
  • Includes Leather Insulators, Integrated Arc Flash Rated Suspension Trauma Straps, Comfort Padding and Reflective Material on Leg, Chest and Shoulders
1108753
Confined Space
L
420 lb.
No
No
6000 lb.
Shoulder D-Rings

$460.25 / each

Enter location to check availability
Catalog Page #  2192 

Price $460.25 / each

Technical Specs

  • Harness Application Confined Space
  • Harness Size L
  • Weight Capacity 420 lb.
  • Front D-Ring No
  • Side D-Rings No
  • Tensile Strength 6000 lb.
  • Includes Shoulder D-Rings
1108752
Confined Space
M
420 lb.
No
No
6000 lb.
Shoulder D-Rings

$460.25 / each

Enter location to check availability
Catalog Page #  2192 

Price $460.25 / each

Technical Specs

  • Harness Application Confined Space
  • Harness Size M
  • Weight Capacity 420 lb.
  • Front D-Ring No
  • Side D-Rings No
  • Tensile Strength 6000 lb.
  • Includes Shoulder D-Rings
1108751
Confined Space
S
420 lb.
No
No
6000 lb.
Shoulder D-Rings

$460.25 / each

Enter location to check availability
Catalog Page #  2192 

Price $460.25 / each

Technical Specs

  • Harness Application Confined Space
  • Harness Size S
  • Weight Capacity 420 lb.
  • Front D-Ring No
  • Side D-Rings No
  • Tensile Strength 6000 lb.
  • Includes Shoulder D-Rings
1108754
Confined Space
XL
420 lb.
No
No
6000 lb.
Shoulder D-Rings

$460.25 / each

Enter location to check availability
Catalog Page #  2192 

Price $460.25 / each

Technical Specs

  • Harness Application Confined Space
  • Harness Size XL
  • Weight Capacity 420 lb.
  • Front D-Ring No
  • Side D-Rings No
  • Tensile Strength 6000 lb.
  • Includes Shoulder D-Rings
1113148
Construction
2XL
420 lb.
No
Yes
6000 lb.

$567.50 / each

Enter location to check availability
Catalog Page #  2192 

Price $567.50 / each

Technical Specs

  • Harness Application Construction
  • Harness Size 2XL
  • Weight Capacity 420 lb.
  • Front D-Ring No
  • Side D-Rings Yes
  • Tensile Strength 6000 lb.
1113133
Construction
2XL
420 lb.
No
Yes
6000 lb.

$640.00 / each

Enter location to check availability
Catalog Page #  2192 

Price $640.00 / each

Technical Specs

  • Harness Application Construction
  • Harness Size 2XL
  • Weight Capacity 420 lb.
  • Front D-Ring No
  • Side D-Rings Yes
  • Tensile Strength 6000 lb.
1113142
Construction
L
420 lb.
No
Yes
6000 lb.

$567.50 / each

Enter location to check availability
Catalog Page #  2192 

Price $567.50 / each

Technical Specs

  • Harness Application Construction
  • Harness Size L
  • Weight Capacity 420 lb.
  • Front D-Ring No
  • Side D-Rings Yes
  • Tensile Strength 6000 lb.
1113127
Construction
L
420 lb.
No
Yes
6000 lb.

$640.00 / each

Enter location to check availability
Catalog Page #  2192 

Price $640.00 / each

Technical Specs

  • Harness Application Construction
  • Harness Size L
  • Weight Capacity 420 lb.
  • Front D-Ring No
  • Side D-Rings Yes
  • Tensile Strength 6000 lb.
1101655
Construction
L
420 lb.
No
Yes
6000 lb.
Hip Pad and Belt

$326.75 / each

Enter location to check availability
Catalog Page #  2190 

Price $326.75 / each

Technical Specs

  • Harness Application Construction
  • Harness Size L
  • Weight Capacity 420 lb.
  • Front D-Ring No
  • Side D-Rings Yes
  • Tensile Strength 6000 lb.
  • Includes Hip Pad and Belt
1108502
Construction
L
420 lb.
No
Yes
6000 lb.
Sewn In Back Pad and Belt

$517.50 / each

Enter location to check availability
Catalog Page #  2192 

Price $517.50 / each

Technical Specs

  • Harness Application Construction
  • Harness Size L
  • Weight Capacity 420 lb.
  • Front D-Ring No
  • Side D-Rings Yes
  • Tensile Strength 6000 lb.
  • Includes Sewn In Back Pad and Belt
1110177
Construction
L
420 lb.
No
Yes
6000 lb.
Sewn In Back Pad and Belt

$592.50 / each

Enter location to check availability
Catalog Page #  2192 

Price $592.50 / each

Technical Specs

  • Harness Application Construction
  • Harness Size L
  • Weight Capacity 420 lb.
  • Front D-Ring No
  • Side D-Rings Yes
  • Tensile Strength 6000 lb.
  • Includes Sewn In Back Pad and Belt
1110152
Construction
L
420 lb.
No
Yes
6000 lb.
Sewn In Back Pad and Belt

$557.50 / each

Enter location to check availability
Catalog Page #  2192 

Price $557.50 / each

Technical Specs

  • Harness Application Construction
  • Harness Size L
  • Weight Capacity 420 lb.
  • Front D-Ring No
  • Side D-Rings Yes
  • Tensile Strength 6000 lb.
  • Includes Sewn In Back Pad and Belt
1113139
Construction
M
420 lb.
No
Yes
6000 lb.

$567.50 / each

Enter location to check availability
Catalog Page #  2192 

Price $567.50 / each

Technical Specs

  • Harness Application Construction
  • Harness Size M
  • Weight Capacity 420 lb.
  • Front D-Ring No
  • Side D-Rings Yes
  • Tensile Strength 6000 lb.
1113124
Construction
M
420 lb.
No
Yes
6000 lb.

$640.00 / each

Enter location to check availability
Catalog Page #  2192 

Price $640.00 / each

Technical Specs

  • Harness Application Construction
  • Harness Size M
  • Weight Capacity 420 lb.
  • Front D-Ring No
  • Side D-Rings Yes
  • Tensile Strength 6000 lb.
1110226
Construction
M
420 lb.
No
Yes
6000 lb.
Belt Loops, Impact Indicator on Back D-Ring, Removable and Washable Mesh Padding, Integral Lanyard Keeper, 5 Point Adjustment System

$580.00 / each

Enter location to check availability
Catalog Page #  NA

Price $580.00 / each

Technical Specs

  • Harness Application Construction
  • Harness Size M
  • Weight Capacity 420 lb.
  • Front D-Ring No
  • Side D-Rings Yes
  • Tensile Strength 6000 lb.
  • Includes Belt Loops, Impact Indicator on Back D-Ring, Removable and Washable Mesh Padding, Integral Lanyard Keeper, 5 Point Adjustment System
1101654
Construction
M
420 lb.
No
Yes
6000 lb.
Belt with Sewn In Hip and Shoulder Pads

$326.75 / each

Enter location to check availability
Catalog Page #  2190 

Price $326.75 / each

Technical Specs

  • Harness Application Construction
  • Harness Size M
  • Weight Capacity 420 lb.
  • Front D-Ring No
  • Side D-Rings Yes
  • Tensile Strength 6000 lb.
  • Includes Belt with Sewn In Hip and Shoulder Pads
1108501
Construction
M
420 lb.
No
Yes
6000 lb.
Sewn In Back Pad and Belt

$517.50 / each

Enter location to check availability
Catalog Page #  2192 

Price $517.50 / each

Technical Specs

  • Harness Application Construction
  • Harness Size M
  • Weight Capacity 420 lb.
  • Front D-Ring No
  • Side D-Rings Yes
  • Tensile Strength 6000 lb.
  • Includes Sewn In Back Pad and Belt
1110176
Construction
M
420 lb.
No
Yes
6000 lb.
Sewn In Back Pad and Belt

$592.50 / each

Enter location to check availability
Catalog Page #  2192 

Price $592.50 / each

Technical Specs

  • Harness Application Construction
  • Harness Size M
  • Weight Capacity 420 lb.
  • Front D-Ring No
  • Side D-Rings Yes
  • Tensile Strength 6000 lb.
  • Includes Sewn In Back Pad and Belt
1110151
Construction
M
420 lb.
No
Yes
6000 lb.
Sewn In Back Pad and Belt

$557.50 / each

Enter location to check availability
Catalog Page #  2192 

Price $557.50 / each

Technical Specs

  • Harness Application Construction
  • Harness Size M
  • Weight Capacity 420 lb.
  • Front D-Ring No
  • Side D-Rings Yes
  • Tensile Strength 6000 lb.
  • Includes Sewn In Back Pad and Belt
1113136
Construction
S
420 lb.
No
Yes
6000 lb.

$567.50 / each

Enter location to check availability
Catalog Page #  2192 

Price $567.50 / each

Technical Specs

  • Harness Application Construction
  • Harness Size S
  • Weight Capacity 420 lb.
  • Front D-Ring No
  • Side D-Rings Yes
  • Tensile Strength 6000 lb.
1113121
Construction
S
420 lb.
No
Yes
6000 lb.

$640.00 / each

Enter location to check availability
Catalog Page #  2192 

Price $640.00 / each

Technical Specs

  • Harness Application Construction
  • Harness Size S
  • Weight Capacity 420 lb.
  • Front D-Ring No
  • Side D-Rings Yes
  • Tensile Strength 6000 lb.
1110225
Construction
S
420 lb.
No
Yes
6000 lb.
Belt Loops, Impact Indicator on Back D-Ring, Removable and Washable Mesh Padding, Integral Lanyard Keeper, 5 Point Adjustment System

$580.00 / each

Enter location to check availability
Catalog Page #  NA

Price $580.00 / each

Technical Specs

  • Harness Application Construction
  • Harness Size S
  • Weight Capacity 420 lb.
  • Front D-Ring No
  • Side D-Rings Yes
  • Tensile Strength 6000 lb.
  • Includes Belt Loops, Impact Indicator on Back D-Ring, Removable and Washable Mesh Padding, Integral Lanyard Keeper, 5 Point Adjustment System
1108500
Construction
S
420 lb.
No
Yes
6000 lb.
Sewn In Back Pad and Belt

$517.50 / each

Enter location to check availability
Catalog Page #  2192 

Price $517.50 / each

Technical Specs

  • Harness Application Construction
  • Harness Size S
  • Weight Capacity 420 lb.
  • Front D-Ring No
  • Side D-Rings Yes
  • Tensile Strength 6000 lb.
  • Includes Sewn In Back Pad and Belt
1110150
Construction
S
420 lb.
No
Yes
6000 lb.
Sewn In Back Pad and Belt

$557.50 / each

Enter location to check availability
Catalog Page #  2192 

Price $557.50 / each

Technical Specs

  • Harness Application Construction
  • Harness Size S
  • Weight Capacity 420 lb.
  • Front D-Ring No
  • Side D-Rings Yes
  • Tensile Strength 6000 lb.
  • Includes Sewn In Back Pad and Belt
1110175
Construction
S
420 lb.
No
Yes
6000 lb.
Sewn In Back Pad and Belt

$592.50 / each

Enter location to check availability
Catalog Page #  2192 

Price $592.50 / each

Technical Specs

  • Harness Application Construction
  • Harness Size S
  • Weight Capacity 420 lb.
  • Front D-Ring No
  • Side D-Rings Yes
  • Tensile Strength 6000 lb.
  • Includes Sewn In Back Pad and Belt
1102025
Construction
Universal
420 lb.
No
Yes
6000 lb.
Loops for Belt

$251.00 / each

Enter location to check availability
Catalog Page #  2190 

Price $251.00 / each

Technical Specs

  • Harness Application Construction
  • Harness Size Universal
  • Weight Capacity 420 lb.
  • Front D-Ring No
  • Side D-Rings Yes
  • Tensile Strength 6000 lb.
  • Includes Loops for Belt
1103512
Construction
Universal
420 lb.
No
Yes
6000 lb.
Loops for Belt

$228.25 / each

Enter location to check availability
Catalog Page #  2190 

Price $228.25 / each

Technical Specs

  • Harness Application Construction
  • Harness Size Universal
  • Weight Capacity 420 lb.
  • Front D-Ring No
  • Side D-Rings Yes
  • Tensile Strength 6000 lb.
  • Includes Loops for Belt
1110600
Construction
Universal
420 lb.
No
No
6000 lb.

$270.00 / each

Enter location to check availability
Catalog Page #  2190 

Price $270.00 / each

Technical Specs

  • Harness Application Construction
  • Harness Size Universal
  • Weight Capacity 420 lb.
  • Front D-Ring No
  • Side D-Rings No
  • Tensile Strength 6000 lb.
1103513
Construction
Universal
420 lb.
No
No
6000 lb.
Loops for Belt

$207.00 / each

Enter location to check availability
Catalog Page #  2190 

Price $207.00 / each

Technical Specs

  • Harness Application Construction
  • Harness Size Universal
  • Weight Capacity 420 lb.
  • Front D-Ring No
  • Side D-Rings No
  • Tensile Strength 6000 lb.
  • Includes Loops for Belt
1102526
Construction
Universal
420 lb.
No
No
6000 lb.
Loops for Belt

$206.00 / each

Enter location to check availability
Catalog Page #  2190 

Price $206.00 / each

Technical Specs

  • Harness Application Construction
  • Harness Size Universal
  • Weight Capacity 420 lb.
  • Front D-Ring No
  • Side D-Rings No
  • Tensile Strength 6000 lb.
  • Includes Loops for Belt
1113145
Construction
XL
420 lb.
No
Yes
6000 lb.

$567.50 / each

Enter location to check availability
Catalog Page #  2192 

Price $567.50 / each

Technical Specs

  • Harness Application Construction
  • Harness Size XL
  • Weight Capacity 420 lb.
  • Front D-Ring No
  • Side D-Rings Yes
  • Tensile Strength 6000 lb.
1113130
Construction
XL
420 lb.
No
Yes
6000 lb.

$640.00 / each

Enter location to check availability
Catalog Page #  2192 

Price $640.00 / each

Technical Specs

  • Harness Application Construction
  • Harness Size XL
  • Weight Capacity 420 lb.
  • Front D-Ring No
  • Side D-Rings Yes
  • Tensile Strength 6000 lb.
1110228
Construction
XL
420 lb.
No
Yes
6000 lb.
Belt Loops, Impact Indicator on Back D-Ring, Removable and Washable Mesh Padding, Integral Lanyard Keeper, 5 Point Adjustment System

$580.00 / each

Enter location to check availability
Catalog Page #  NA

Price $580.00 / each

Technical Specs

  • Harness Application Construction
  • Harness Size XL
  • Weight Capacity 420 lb.
  • Front D-Ring No
  • Side D-Rings Yes
  • Tensile Strength 6000 lb.
  • Includes Belt Loops, Impact Indicator on Back D-Ring, Removable and Washable Mesh Padding, Integral Lanyard Keeper, 5 Point Adjustment System
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More