Skip Content

 
DBI-SALA

Confined Space Winch

Confined Space Winch close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Type
Please Select
Winch Cable Length
Please Select
Winch Cable Dia.
Please Select
Winch Cable Material
Please Select
Max. Working Load
Please Select
Winch Cable Tensile Strength
Please Select

Your Filters:

Clear All
Price
  • More than $5000 
Select items to compare View Compare
3 Products
Compare /
Item #
Mfr.
Model #
Type
Winch Cable Length
Winch Cable Dia.
Winch Cable Material
Max. Working Load
Winch Cable Tensile Strength
Price
Qty
Please use Qty box to add item(s) to cart.
8101000
Personnel 2 Way
60 ft.
1/4"
Galvanized Steel
350 lb.
6120 lb.

$6,135.00 / each

Enter location to check availability
Catalog Page #  NA

Price $6,135.00 / each

Technical Specs

  • Type Personnel 2 Way
  • Winch Cable Length 60 ft.
  • Winch Cable Dia. 1/4"
  • Winch Cable Material Galvanized Steel
  • Max. Working Load 350 lb.
  • Winch Cable Tensile Strength 6120 lb.
3400923
Personnel 3 Way
50 ft.
3/16"
Galvanized Steel
420 lb.
4200 lb.

$5,576.00 / each

Enter location to check availability
Catalog Page #  2207 

Price $5,576.00 / each

Technical Specs

  • Type Personnel 3 Way
  • Winch Cable Length 50 ft.
  • Winch Cable Dia. 3/16"
  • Winch Cable Material Galvanized Steel
  • Max. Working Load 420 lb.
  • Winch Cable Tensile Strength 4200 lb.
3400924
Personnel 3 Way
50 ft.
3/16"
Stainless Steel
310 lb.
3600 lb.

$5,961.00 / each

Enter location to check availability
Catalog Page #  2207 

Price $5,961.00 / each

Technical Specs

  • Type Personnel 3 Way
  • Winch Cable Length 50 ft.
  • Winch Cable Dia. 3/16"
  • Winch Cable Material Stainless Steel
  • Max. Working Load 310 lb.
  • Winch Cable Tensile Strength 3600 lb.
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More