TP
DBI-SALA

Confined Space Winch, Winch Cable Length 240 ft., Winch Cable Dia. 3/16", 450 lb. Max. Working Load

  • Item # 30N052
  • My Part #
  • Mfr. Model # 8518603
  • Catalog Page # N/A
  • UNSPSC # 46182301
Confined Space Winch, Winch Cable Length 240 ft., Winch Cable Dia. 3/16", 450 lb. Max. Working Load close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $5,394.10 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 10.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Confined Space Winch
  • Type 300 Series Digital Usage Indicator
  • Winch Cable Length 240 ft.
  • Winch Cable Dia. 3/16"
  • Winch Cable Material Galvanized Steel
  • Max. Working Load 450 lb.
  • Winch Cable Tensile Strength 5000 lb.
  • Raising/Lowering Speed 13 fpm / 30 fpm
  • Material of Construction Cast Aluminum
  • Length 9"
  • Width 12-1/2"
  • Height 11"
  • Color Black/Silver
  • For Use With Tripod, Davit Arm
  • Standards OSHA 1910.66, 1926.502
  • Includes Swiveling Snap Hook with Impact Indicator, Triple Redundant Braking System
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.