Skip Content

 
DBI-SALA

Concrete Anchor

Concrete Anchor close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Item
Please Select
Installation
Please Select
Ring Dia.
Please Select
Material
Please Select
Length
Please Select
Width
Please Select

Your Filters:

No Filters Selected
Select items to compare View Compare
6 Products
Compare /
Item #
Mfr.
Model #
Item
Installation
Ring Dia.
Material
Length
Width
Price
Qty
Please use Qty box to add item(s) to cart.
8523178
Concrete Anchor
Permanent
3-3/4"
Zinc Plated Steel
22"
15"

$1,122.00 / each

Enter location to check availability
Catalog Page #  NA

Price $1,122.00 / each

Technical Specs

  • Item Concrete Anchor
  • Installation Permanent
  • Ring Dia. 3-3/4"
  • Material Zinc Plated Steel
  • Length 22"
  • Width 15"
2104560
Concrete Anchor
Temporary/Permanent
3"
Stainless Steel
5-3/4"
3"

$156.75 / each

Enter location to check availability
Catalog Page #  2203 

Price $156.75 / each

Technical Specs

  • Item Concrete Anchor
  • Installation Temporary/Permanent
  • Ring Dia. 3"
  • Material Stainless Steel
  • Length 5-3/4"
  • Width 3"
2104561
Concrete Anchor
Temporary/Permanent
3"
Stainless Steel
5-3/4"
3"

$429.25 / each

Enter location to check availability
Catalog Page #  2203 

Price $429.25 / each

Technical Specs

  • Item Concrete Anchor
  • Installation Temporary/Permanent
  • Ring Dia. 3"
  • Material Stainless Steel
  • Length 5-3/4"
  • Width 3"
2104562
Concrete Anchor
Temporary/Permanent
3"
Stainless Steel
5-3/4"
3"

$706.00 / each

Enter location to check availability
Catalog Page #  NA

Price $706.00 / each

Technical Specs

  • Item Concrete Anchor
  • Installation Temporary/Permanent
  • Ring Dia. 3"
  • Material Stainless Steel
  • Length 5-3/4"
  • Width 3"
2100085
Concrete Anchor
Temporary
3"
Forged Steel
12-1/2"
2-1/3"

$232.75 / each

Enter location to check availability
Catalog Page #  2203 

Price $232.75 / each

Technical Specs

  • Item Concrete Anchor
  • Installation Temporary
  • Ring Dia. 3"
  • Material Forged Steel
  • Length 12-1/2"
  • Width 2-1/3"
2101630
D-Ring Anchor
Permanent
3-1/4"
Stainless Steel
4-1/2"
3-1/3"

$69.20 / each

Enter location to check availability
Catalog Page #  2203 

Price $69.20 / each

Technical Specs

  • Item D-Ring Anchor
  • Installation Permanent
  • Ring Dia. 3-1/4"
  • Material Stainless Steel
  • Length 4-1/2"
  • Width 3-1/3"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More