Skip Content

C3
3M DBI-SALA

Aluminum/Steel Vehicle Hitch Mount Sleeve, Max. Working Load 450 lb., Green/Silver

  • Item # 5MPA3
  • My Part #
  • Mfr. Model # 8510140
  • Catalog Page # 1784
  • UNSPSC # 46182309
Vehicle Hitch Mount,Green/Silver close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,878.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 65.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Vehicle Hitch Mount Sleeve
  • Max. Working Load 450 lb.
  • Height 36"
  • Width 51-3/4"
  • Length 41"
  • Material Aluminum/Steel
  • Sleeve Material PVC
  • Color Green/Silver
  • Finish Anodized Zinc Plated
  • Anchorage Point Rating 5,000 lb.
  • Standards OSHA, ANSI Z359.1
  • For Use With 2" Receiver On Attendant Vehicle
  • Includes Mount Sleeve And T-Bar Stabilizer
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.