Navigation Menu New

Access My Account, Order History, Lists and more here.

14U075 190216 UNSPSC # 21101801

Shoulder Strap Sprayer, Backpack Sprayer Type

  • Item # 14U075
  • Mfr. Model # 190216
  • UNSPSC # 21101801
  • Catalog Page # 1001 1001
Country of Origin USA. Country of Origin is subject to change.

Help tackle a variety of spraying jobs with an easy-to-use DB SMITH backpack sprayer featuring comfortable shoulder straps that make it easy to spray your way around your facility no matter the application. Ideal for use with cleaning solutions, disinfectants, stains, sealants, fertilizers, herbicides, and fungicides to help beautify your outdoor areas.

Tap image to zoom.

Roll over image to zoom.

Shoulder Strap Sprayer, Backpack Sprayer Type

  • Item # 14U075
  • Mfr. Model # 190216
  • UNSPSC # 21101801
  • Catalog Page # 1001 1001
Country of Origin USA. Country of Origin is subject to change.

Help tackle a variety of spraying jobs with an easy-to-use DB SMITH backpack sprayer featuring comfortable shoulder straps that make it easy to spray your way around your facility no matter the application. Ideal for use with cleaning solutions, disinfectants, stains, sealants, fertilizers, herbicides, and fungicides to help beautify your outdoor areas.

Technical Specs

  • Item Shoulder Strap Sprayer
  • Sprayer Type Backpack
  • Sprayer Application Concrete and Industrial, Lawn and Garden
  • Sprayer Tank Capacity 2 gal
  • Sprayer Pressure Release Yes
  • Tank Material Polyethylene
  • In Tank Filter No
  • Hose Length 50 in
  • Fill Opening Size 4 3/8 in
  • Wand Material Polypropylene
  • Nozzle Spray Pattern Fan, Foaming
  • Adjustable Nozzle Yes
  • Sprayer Nozzle Material Brass, Polyethylene
  • Max Sprayer Pressure 40 psi
  • Wand Length 21 in
  • Features 2-Flat Fan, 21 in Poly Wand, Carry Strap, Foaming Nozzles, Industrial Tank Professional Shut-off with Lock/Viton Seals/Brass and Poly Adjustable, Protective Nozzle Storage
  • Hose Material PVC
  • Includes Strap
  • Pump Length 11 in

Help tackle a variety of spraying jobs with an easy-to-use DB SMITH backpack sprayer featuring comfortable shoulder straps that make it easy to spray your way around your facility no matter the application. Ideal for use with cleaning solutions, disinfectants, stains, sealants, fertilizers, herbicides, and fungicides to help beautify your outdoor areas.

Compliance and Restrictions

  • WARNING Cancer - www.P65Warnings.ca.gov
Back to Top