Skip Content
ST
DB SMITH

Handheld Sprayer, Polyethylene Tank Material, 3 gal., 40 psi Max Sprayer Pressure

  • Item # 39E775
  • Mfr. Model # 190231
  • Catalog Page # N/A
  • UNSPSC # 21101801
Handheld Sprayer, Polyethylene Tank Material, 3 gal., 40 psi Max Sprayer Pressure close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Web Price $43.16 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 5.49 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This lightweight and portable DB SMITH handheld sprayer can handle a variety of chores making life a little easier and saving you valuable time. Help keep both residential and commercial lawns and pests under control by spraying fertilizers, herbicides, fungicides, insecticides, pesticides, and rodenticides.

View More

Technical Specs

  • Item Handheld Sprayer
  • Sprayer Type Handheld
  • Sprayer Application Lawn and Garden, Pest Control
  • Sprayer Tank Capacity 3 gal.
  • Sprayer Pressure Release Yes
  • Tank Material Polyethylene
  • In Tank Filter No
  • Hose Length 50"
  • Fill Opening Size 4-1/2"
  • Wand Material Polypropylene
  • Nozzle Spray Pattern Fan, Foaming
  • Adjustable Nozzle Yes
  • Sprayer Nozzle Material Brass, Polyethylene
  • Max Sprayer Pressure 40 psi
  • Wand Length 21"
  • Features Professional Leak-Free Shut-off with Comfort Grip and Lock, Viton(R) Seals, Pressure Relief System Built Into Cap, Forces Liquid and Vapor Down and Away, Industrial Grade 50" Hose,Heavy Duty Poly Wand, Five Nozzle System: Brass Adjustable, Poly Adjustable, 2 Flat Fans, Patented Foaming. Accepts TeeJet (R) Nozzles, Carry Strap
  • Hose Material Reinforced PVC
  • Includes Strap
  • Pump Length 8-3/4"
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is manufactured or supplied by a minority, woman or disadvantaged business.

  • This item is restricted for international sale.

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1‑800‑GRAINGER (1‑800‑472‑4643)

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.