Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TM
DAYTON

Work Platform, L37", W37In, H66"

  • Item# 5UEW6
  • Mfr. Model# 5UEW6
  • Catalog Page# 1473
  • UNSPSC# 30191502
Work Platform,L37",W37In,H66" close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $1,395.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 199.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Work platforms safely and quickly transport workers and have an autoclosing entry door with lanyard attachment rail. Include safety strap, 42" railing, and 4" toe guard. 1000-lb. capacity

View More

Technical Specs

  • Item Forklift Work Platform
  • Base Length 37"
  • Base Width 37"
  • Platform Length 37"
  • Platform Width 37"
  • Overall Height 66"
  • Handrail Height 42"
  • Fork Pocket Size 2-1/2 x 7-1/2"
  • Number of Guard Rails 3
  • Tread Perforated
  • Color Red/Black
  • Finish Powder Coated
  • For Use With Most Forklift Trucks
  • Assembled/Unassembled Unassembled
  • Includes Guardrails, Backrail, Dual Doors, Safety Strap
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following states: CA

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Rated 1 out of 5 by 1reviewer.
Rated 1 out of 5 by Looks nice... This product had quality welds and metal used to fabricate. Good quality paint as well. The pins used on the latching system were too long and hit the ground when the unit was lowered. The folding system had poor design that allowed massive movement when erected. The latching system was not as rugged as the pictures made it seem. Unhappy with product went with the vestil. March 22, 2012
  • 2016-08-24 T04:42:07.152-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_5UEW6, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.