Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
DAYTON

Work Height Platform Truck,1200 lb.

  • Item # 2FTL1
  • My Part #
  • Mfr. Model # 2FTL1
  • Catalog Page # 1170
  • UNSPSC # 24101501
Work Height Platform Truck,1200 lb. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Featuring a kiln-dried hardwood deck, this adjustable-height platform truck reduces the strain of lifting and bending.

View More

Technical Specs

  • Item Work Height Platform Truck
  • Load Capacity 1800 lb.
  • Deck Material Wood
  • Handle Type Removable
  • Overall Height 41 to 50"
  • Overall Length 48"
  • Overall Width 24"
  • Caster Wheel Dia. 8"
  • Caster Wheel Material Mold-On Rubber
  • Caster Configuration (2) Swivel, (2) Rigid
  • Caster Wheel Width 2"
  • Number of Caster Wheels 4
  • Deck Length 48"
  • Deck Width 24"
  • Deck Height 25-1/2 to 31-1/2"
  • Frame Material Steel
  • Gauge 16
  • Finish Powder Coated
  • Color Red
  • Includes 4 Casters, 2 Swivel and 2 Rigid
  • Handle Pocket Location Single End
  • Assembled/Unassembled Assembled
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products