Skip Content

C3
DAYTON

Wide Area Vacuum,101 cfm, Foam

  • Item # 5UMR1
  • My Part #
  • Mfr. Model # 5UMR1
  • Catalog Page # 1579
  • UNSPSC # 47121602
Wide Area Vacuum,101 cfm, Foam close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,790.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 72.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The 26" dual-motor, wide-area carpet vacuum features rotationally-molded polyethylene construction, with a 26" cleaning path. The easy-to-use design features simple controls and height adjustment. The vacuum includes a large capacity filter bag. The extra-wide sweep path helps to shorten time needed to vacuum larger areas.

View More

Technical Specs

  • Item Wide Area Vacuum
  • Cleaning Path 26"
  • HP 1-9/16 HP
  • Amps 11
  • Air Flow 101 cfm
  • Power Cord Length 50 ft.
  • Vacuum Bag Type Bagged
  • Brush Speed 1300 rpm
  • Height 45"
  • Width 26"
  • Length 18"
  • Net Weight 45 lb.
  • Voltage 110
  • Water Lift 85"
  • Sound Level dBA 73 dBA
  • Number of Motor Stages 2
  • Height Adjustment 5-position
  • Vacuum Capacity 2-3/4 gal.
  • Filter Type Standard
  • Attachments Not Included
  • Includes Filter Bag
  • Vacuum Filter Foam
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Documentation

Replacement Parts

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.