Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TM
DAYTON

16 gal. Commercial Wet/Dry Vacuum, 4 Peak HP, 120 Voltage

  • Item# 6AKZ0
  • Mfr. Model# 6AKZ0
  • Catalog Page# 1696
  • UNSPSC# 47121604
16 gal. Commercial Wet/Dry Vacuum, 4 Peak HP, 120 Voltage close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $796.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 37.31 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Wet/Dry Vacuum
  • Peak HP 4
  • Tank Size 16 gal.
  • Series Commercial
  • Air Flow 112 cfm
  • Amps 12
  • Static Pressure 90"
  • Voltage 120
  • Watts 383
  • Tank Material Polyethylene
  • Average Brush Life 800 hr.
  • Hose Dia. 1-1/2"
  • Hose Length 10 ft.
  • Number of Motor Stages 2
  • Power Cord Length 35 ft.
  • Wet Capacity 12.25 gal.
  • Dry Capacity 15 gal.
  • Drain Yes
  • Casters Yes
  • Filter Type HEPA Cartridge/Collection Filter Bag/Foam Sleeve
  • Hz 60
  • Height 30"
  • Width 19-1/2"
  • Length 22-1/2"
  • Warranty 1 yr.
  • Includes 10 ft.x 1-1/2" Lock-On(R) Hose, (2) Metal Locking Extension Wands, 14" Poly Master Nozzle with 14" squeegee, 14" Floor Brush, 14" Carpet Tool Inserts, Crevice Tool,Dusting Brush, Utility Nozzle, Tank Drain, Tool Basket, (4) 3" Non-Marking Commercial Casters, HEPA Cartridge Filter, High Efficiency Collection Filter Bag, Foam Sleeve
  • Standards cUL, US
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.