Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TM
DAYTON

16 gal. Industrial Wet/Dry Vacuum, 2 Peak HP, 120 Voltage

  • Item# 4TB84
  • Mfr. Model# 4TB84
  • Catalog Page# N/A
  • UNSPSC# 47121604
16 gal. Industrial Wet/Dry Vacuum, 2 Peak HP, 120 Voltage close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Wet/Dry Vacuum
  • Peak HP 2
  • Tank Size 16 gal.
  • Series Industrial
  • Air Flow 100 cfm
  • Amps 8.5
  • Static Pressure 80"
  • Voltage 120
  • Tank Material Stainless Steel
  • Average Brush Life 750 hr.
  • Hose Dia. 1-1/2"
  • Hose Length 10 ft.
  • Number of Motor Stages 2
  • Power Cord Length 50 ft.
  • Wet Capacity 12.25 gal.
  • Dry Capacity 15.75 gal.
  • Drain Yes
  • Casters No
  • Filter Type Cartridge/Foam Sleeve
  • Hz 60
  • Height 37-3/4"
  • Width 24-1/4"
  • Length 21-3/4"
  • Warranty 1 yr.
  • Includes 10 ft. x 1-1/2" Hose, (2) Metal Extension Wands, 14" Metal Master Nozzle with Brush, Squeegee Inserts, Cartridge Filter, Foam Sleeve, 3- Wheel Dolly with 10" Pneumatic Rear Tires, Tool Storage, Metal Transport Handle, Vacuum Pick Up Tools, Blower Port, Tank Drain
  • Standards cUL, US
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms