Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TM
DAYTON

12 gal. Contractor Wet/Dry Vacuum, 120 Voltage

  • Item# 4TB77
  • Mfr. Model# 4TB77
  • Catalog Page# N/A
  • UNSPSC# 47121604
12 gal. Contractor Wet/Dry Vacuum, 120 Voltage close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Wet/Dry Vacuum
  • Tank Size 12 gal.
  • Series Contractor
  • Air Flow 240 cfm
  • Amps 12
  • Static Pressure 70"
  • Voltage 120
  • Watts 370
  • Tank Material Polyethylene
  • Average Brush Life 5000 hr.
  • Hose Dia. 2-1/2"
  • Hose Length 8 ft.
  • Number of Motor Stages 1
  • Power Cord Length 18 ft.
  • Wet Capacity 6.5 gal.
  • Dry Capacity 10.75 gal.
  • Drain Yes
  • Casters Yes
  • Filter Type HEPA Cartridge/Collection Filter Bag/Foam Sleeve
  • Hz 60
  • Height 25-1/2"
  • Width 18-1/2"
  • Length 22"
  • Warranty 1 yr.
  • Includes 8-ft. x 2-1/2" Hose, (2) Extension Wands, 14" Wet Dry Floor Nozzle, Utility Nozzle, Crevice Tool, Elbow Grip, Concentrator Nozzle, Collection Filter Bag, Deluxe Tool Basket, Metal Handle, Rear Wheel (2) Dolly/Basket System, Casters, Vacuum Pick Up Tools, Convertible Blower Port, Tank Drain
  • Standards cUL, US
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.