Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
TM
DAYTON

8 gal. Specialty Wet/Dry Vacuum, 4 HP Peak HP, 120 Voltage

  • Item# 3UP78
  • Mfr. Model# 3UP78
  • Catalog Page# 1413
  • UNSPSC# 47121604
8 gal. Specialty Wet/Dry Vacuum, 4 HP Peak HP, 120 Voltage close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $510.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 21.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Specialty Wet/Dry Vacs
• Single-stage bypass motor (except Hotel and Ash Vacs are 2-stage)
Power On Demand Vac
• Auto power adjusts to maintain the maximum available vacuum power
Power tool activated vacuum features a built-in receptacle for power tools; a 3-position switch for On/Off/Auto; and a corrosion- and dent-resistant plastic tank. Includes: 7-ft. x 1-1/2" crush-resistant hose, 6" utility nozzle, brush insert, universal tool adapter, heavy-duty cartridge filter, and high-efficiency collection filter bag for fine dust.

View More

Technical Specs

  • Item Wet/Dry Vacuum
  • Peak HP 4 HP
  • Vacuum Capacity 8 gal.
  • Series Specialty
  • Air Flow 125 cfm
  • Amps 9.5
  • Sound Level dBA Not Specified
  • Filter Type Standard
  • Vacuum Filter Bag, Cartridge
  • Static Pressure 55"
  • Voltage 120
  • Tank Material Polypropylene
  • Average Brush Life 500 hr.
  • Hose Dia. 1-1/2"
  • Hose Length 7 ft.
  • Number of Motor Stages 1
  • Power Cord Length 18 ft.
  • Wet Capacity 6.25 gal.
  • Dry Capacity 7.5 gal.
  • Drain No
  • Casters Yes
  • Hz 60
  • Height 25"
  • Width 15-1/2"
  • Length 17"
  • Net Weight 18.5 lb.
  • Warranty 1 yr.
  • Includes 7 ft. x 1-1/2" Crush-proof Hose, 6" Utility Nozzle, Brush Insert, Universal Tool Adapter, Out Board Caster Feet with On-Board Tool Caddy, Cartridge Type Filter, Collection Filter Bag
  • Standards cUL, US
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.