Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
TM
DAYTON

20 gal. Industrial Wet/Dry Vacuum, 12 Amps, HEPA Filter Type

  • Item# 1VHG2
  • Mfr. Model# 1VHG2
  • Catalog Page# N/A
  • UNSPSC# 47121607
20 gal. Industrial Wet/Dry Vacuum, 12 Amps, HEPA Filter Type close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Wet/Dry Vacuum
  • Vacuum Capacity 20 gal.
  • Series Industrial
  • Air Flow 105 cfm
  • Amps 12
  • Filter Type HEPA
  • Static Pressure 120"
  • Voltage 120
  • Watts 370
  • Tank Material Stainless Steel
  • Average Brush Life 5000 hr.
  • Hose Dia. 1-1/2"
  • Hose Length 12 ft.
  • Number of Motor Stages 2
  • Power Cord Length 35 ft.
  • Wet Capacity 18.25 gal.
  • Dry Capacity 17.25 gal.
  • Drain Yes
  • Casters Yes
  • Hz 60
  • Height 40"
  • Width 23-1/2"
  • Length 38"
  • Warranty 1 yr.
  • Includes HEPA Cartridge Filter, Collection Filter Bag, Foam Sleeve, FlipNPour(TM) Dolly, Metal Motor Housing, On Board Tool Storage, 12 ft. x 1-1/2" Hose, (2) Interlocking Metal Extension Wands, 14" Master Nozzle, Squeegee, Floor Brush, Carpet Inserts, Crevice Tool, Dusting Brush, Utility Nozzle, Lid Side Tank Handles, Blower Port, Tank Drain
  • Standards cUL, US
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.