Skip Content

DV
DAYTON

32 gal. Industrial/Commercial 6-1/2 Wet/Dry Vacuum, 12 Amps, Standard Filter Type

  • Item # 2NYE2
  • My Part #
  • Mfr. Model # 2NYE2
  • Catalog Page # N/A
  • UNSPSC # 47121604
32 gal. Industrial/Commercial 6-1/2 Wet/Dry Vacuum, 12 Amps, Standard Filter Type close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Wet/Dry Vacuum
  • Peak HP 6-1/2
  • Vacuum Capacity 32 gal.
  • Series Industrial/Commercial
  • Air Flow 200 cfm
  • Amps 12
  • Sound Level dBA Not Rated
  • Filter Type Standard
  • Static Pressure 60"
  • Voltage 120
  • Tank Material Polyethylene
  • Average Brush Life 500 hr.
  • Number of Motor Stages 1
  • Power Cord Length 20 ft.
  • Wet Capacity 25 gal.
  • Dry Capacity 31 gal.
  • Drain Yes
  • Casters Yes
  • Hz 60
  • Height 40-1/4"
  • Width 25-3/4"
  • Length 34-3/4"
  • Warranty 1 yr.
  • Includes Foam Sleeve, Filter, (2) Extension Wands, Floor, Utility, BlowerConcentrator Nozzles, Crevice Tool, Lawn Nozzle
  • Standards cUL, US
How can we improve our Technical Specifications?

Compliance and Restrictions

None