Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
TM
DAYTON

18 gal. Industrial 2 HP Wet/Dry Vacuum, 8 Amps, HEPA Filter Type

  • Item# 22XJ64
  • Mfr. Model# 22XJ64
  • Catalog Page# 1411
  • UNSPSC# 47121604
18 gal. Industrial 2 HP Wet/Dry Vacuum, 8 Amps, HEPA Filter Type close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $514.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 38.1 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This utility brush vacuum is designed for high-frequency, heavy-duty wet/dry applications in heavy industrial/commercial, automotive, utility, mechanical, hospitality, and job site applications. It features a quiet operation motor housing, a 2-stage long life brush bypass motor, heavy-duty front casters, and a Lock-On® positive connection hose system. The motor housing has a top handle, a convertible blower port, an easy-access On/Off switch, and a cord wrap. The large tank drain reduces the chance of clogging.

View More

Technical Specs

  • Item Wet/Dry Vacuum
  • Peak HP 2 HP
  • Vacuum Capacity 18 gal.
  • Series Industrial
  • Air Flow 78 cfm
  • Amps 8
  • Sound Level dBA Not Specified
  • Filter Type HEPA
  • Vacuum Filter Bag, Cartridge, Foam
  • Static Pressure 63"
  • Voltage 120
  • Tank Material Plastic
  • Average Brush Life 1800 hr.
  • Hose Dia. 1-1/2"
  • Hose Length 12 ft.
  • Number of Motor Stages 2
  • Power Cord Length 18 ft.
  • Wet Capacity 10.25 gal.
  • Dry Capacity 15.75 gal.
  • Drain No
  • Casters Yes
  • Hz 60
  • Height 33-1/2"
  • Width 20-1/2"
  • Length 25"
  • Net Weight 36 lb.
  • Warranty 1 yr.
  • Includes Set of 1-1/2" Diameter Cleaning Tools, 12 ft. X 1-1/2" Locking Hose, Poly Extension Wands, 14" Wet/Dry Floor Nozzle, Crevice Tool, Claw Nozzle, Hepa Cartridge Filter, High Efficiency Collection Filter Bag, 4-Wheel Dolly with 8" rear wheels, Metal Transport Handle, Tank Drain
  • Standards cUL, US
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.