Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TM
DAYTON

4 gal. Commercial Wet/Dry Vacuum, 2 Peak HP, 120 Voltage

  • Item# 22XJ61
  • Mfr. Model# 22XJ61
  • Catalog Page# 1697
  • UNSPSC# 47121604
4 gal. Commercial Wet/Dry Vacuum, 2 Peak HP, 120 Voltage close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $425.75 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 24.32 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Specialty Wet/Dry Vacs
• Single-stage bypass motor (except Hotel and Ash Vacs are 2-stage)
Hotel Vac
Innovative and economic long-life brush design features a 2-stage bypass motor for up to 1800 hr. of motor operation. Include set of 1.5"-dia. cleaning tools, 10 ft. x 1.5" lock on hose, 2 metal extension wands, multisurface floor nozzle, crevice tool, utility nozzle, dusting brush and 14" wet/dry floor nozzle, HEPA cartridge filter, and high efficiency collection filter bag.

View More

Technical Specs

  • Item Wet/Dry Vacuum
  • Peak HP 2
  • Tank Size 4 gal.
  • Series Commercial
  • Air Flow 100 cfm
  • Amps 8
  • Static Pressure 70"
  • Voltage 120
  • Tank Material Stainless Steel
  • Average Brush Life 1800 hr.
  • Hose Dia. 1-1/2"
  • Hose Length 10 ft.
  • Number of Motor Stages 2
  • Power Cord Length 35 ft.
  • Wet Capacity 1.25 gal.
  • Dry Capacity 3.25 gal.
  • Drain No
  • Casters Yes
  • Filter Type HEPA Cartridge/Collection Filter Bag
  • Hz 60
  • Height 18-3/4"
  • Width 13"
  • Length 14-1/4"
  • Warranty 1 yr.
  • Includes Set of 1-1/2" Diameter Cleaning Tools, 10 ft. X 1-1/2" Lock On Hose, (2) Metal Extension Wands, Multi-Surface Floor Nozzle, Crevice Tool, Utility Nozzle, Dusting Brush, 14" Wet/Dry Floor Nozzle, Hepa Cartridge Filter, High Efficiency Collection Filter Bag, Platform Dolly with 4-Casters
  • Standards cUL, US
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.