Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

C3
TM
DAYTON

Welding Cylinder Truck. Continuous Handle Eye Hook, 500 lb., Cylinder Capacity 2

  • Item # 4ZJ09
  • Mfr. Model # 4ZJ09
  • Catalog Page # 1219
  • UNSPSC # 24101504
Welding Cylinder Truck. Continuous Handle Eye Hook, 500 lb., Cylinder Capacity 2 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $518.50 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 91.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Dayton® Welding and Delivery Cylinder Trucks
• 2-cylinder capacity Shipped assembled
Contain oxygen and acetylene tanks. Steel construction.
Continuous-Handle with Eye Hook
Include eye hook for slow-speed towing and lifting. Feature hook for holding hose, chain to secure cylinders, and tool tray.

View More

Technical Specs

  • Item Welding Cylinder Truck
  • Overall Height 64"
  • Overall Width 34"
  • Overall Depth 26"
  • Load Capacity 500 lb.
  • Cylinder Capacity 2
  • Max. Tank Dia. Acetylene 13-1/2"
  • Max. Tank Dia. Oxygen 9-1/4"
  • Material Steel
  • Finish Powder Coated
  • Tool Tray Width 5"
  • Base Plate Dimensions 13 x 24"
  • Wheel Bearings Plain
  • Wheel Type Steel
  • Wheel Diameter 24"
  • Wheel Width 2-1/2"
  • Hand Truck Handle Type Continuous Frame
  • Wheel Material Steel Hub
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.