Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TM
DAYTON

Utility Cart, Steel, 60 Lx30 W, 800 lb Cap.

  • Item# 4YW63
  • Mfr. Model# 4YW63
  • Catalog Page# 1442
  • UNSPSC# 24101506
Utility Cart,Steel,60 Lx30 W,800 lb Cap. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Welded Steel 2-Shelf Carts
• Shipped assembled 2 swivel, 2 rigid casters Powder-coated finish

View More

Technical Specs

  • Item Welded Utility Cart
  • Load Capacity 800 lb.
  • Material Steel
  • Finish Powder Coated
  • Color Gray
  • Overall Length 60"
  • Overall Width 30"
  • Number of Shelves 2
  • Caster Dia. 5"
  • Caster Width 2"
  • Caster Type (2) Rigid, (2) Swivel
  • Caster Material Polypropylene
  • Capacity per Shelf 400 lb.
  • Distance Between Shelves 23"
  • Shelf Length 60"
  • Shelf Width 30"
  • Handle Included Yes
  • Includes Push Handle
  • Handle Height 40-1/4"
  • Top Shelf Height 40-1/4"
  • Cart Shelf Style Lipped/Flush Combination
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms