Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TM
DAYTON

Square Waterproof Axial Fan, 3-5/8" Width, 3-5/8" Height, 3-5/8" Fan Dia., 24VDC Voltage

  • Item# 6RRJ3
  • Mfr. Model# 6RRJ3
  • Catalog Page# N/A
  • UNSPSC# 40101604
Square Waterproof Axial Fan, 3-5/8" Width, 3-5/8" Height, 3-5/8" Fan Dia., 24VDC Voltage close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Waterproof DC Axial Fans

• Vertical or horizontal mount Ball bearings IP55 rating
Reliable, tight-sealed design is equipped to handle extreme wet, high-moisture, and splash environments. PBT plastic housing and blades (UL94V-0).
UL and C-UL Recognized, CE Certified, and TUV compliant.

View More

Technical Specs

  • Item Waterproof Axial Fan
  • Shape Square
  • Fan Dia. 3-5/8"
  • CFM @ 0.000-In. SP 43.99
  • Voltage 24VDC
  • Amps 0.08
  • Watts 1.2
  • Electrical Connections 12" Leads
  • dBA 28
  • Bearings Ball
  • Fan RPM 2300
  • Height 3-5/8"
  • Width 3-5/8"
  • Depth 1"
  • Mounting Position Vertical or Horizontal
  • Mounting Eye O.C. 3-1/4"
  • Motor Type DC
  • Motor Insulation Class A
  • Max. Ambient Temp. 158 Degrees F
  • Blade Material Polybutylene Terephthalate PBT Plastic (UL94V-0)
  • Housing Material Polybutylene Terephthalate PBT Plastic (UL94V-0)
  • Housing Finish Black Resin
  • Standards UL/C-UL Recognized, CE Certified, TUV Compliant
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms