Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DG
TM
DAYTON

Water Pump Pressure Switch; Range: 20 to 100 psi, Port Type: (1) Port, 1/4" FNPS

  • Item # 2YCD7
  • Mfr. Model # 2YCD7
  • Catalog Page # N/A
  • UNSPSC # 39121506
Water Pump Pressure Switch; Range: 20 to 100 psi, Port Type: (1) Port, 1/4" FNPS close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

This pressure switch is designed for use with water pumps. It features diaphragm-type actuation.

View More

Technical Specs

  • Item Pressure Switch
  • Pressure Switch Application Water Pump
  • Manual Switch Action Auto/On
  • Pressure Switch Port Type (1) Port, 1/4" FNPS
  • Pressure Switch Factory On/Off Setting 80/60 psi
  • Pressure Switch Unloader No
  • Pressure Switch Differential 20 to 30 psi
  • Pressure Switch Range 20 to 100 psi
  • Pressure Switch Electrical Contact Form DPST
  • Pressure Switch Action Standard
  • NEMA Rating 1
  • Series 9013FRG
  • HP @ 1 Phase - 120V 1
  • HP @ 1 Phase - 240V 1
  • HP @ 3 Phase - 240V 1
  • Temp. Range -22 Degrees to 257 Degrees F
  • Standards UL 508, NEC Article 430-84, ANSI /NSF Standard 61, FDA 21CFR.2600, CSA Certified
  • Special Features Nitrile or Equivalent Rubber Diaphragm
  • AC Contact Rating 10A
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is manufactured or supplied by a minority, woman or disadvantaged business.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms