Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TM
DAYTON

30" Industrial Wall-Mounted Non-Oscillating Painted Washdown Air Circulator

  • Item# 1VCG2
  • Mfr. Model# 1VCG2
  • Catalog Page# 3646
  • UNSPSC# 40101602
30" Industrial Wall-Mounted Non-Oscillating Painted Washdown Air Circulator close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $936.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 71.0 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This air circulator features a dual-voltage motor to provide an energy efficient cooling solution in demanding environments. It is designed to withstand washdown conditions in factories, warehouses, schools, storage facilities, greenhouses, military bases, and sporting events. Use for spot cooling applications in moist or high-humidity environments such as food or beverage processing plants. The circulator head includes a wall/post/ceiling bracket for mounting, along with a vertical tilt/locking system for directional airflow. Includes a conduit box for field wiring.

View More

Technical Specs

  • Item Painted Washdown Air Circulator
  • Blade Dia. 30"
  • Mobile/Stationary Stationary
  • Oscillating / Non-Oscillating Non-Oscillating
  • Speeds 1
  • Voltage 115/230
  • Phase 1
  • CFM High 10050
  • Air Velocity (FPM) @ 20 Ft. 800
  • Motor HP 1/2
  • Motor RPM 1140
  • Operating Amps 4.3/2.3
  • Mounting Location Wall
  • Mounting Style Wall-Mounted
  • Fan RPM 1100
  • Environmental Applications Industrial
  • Assembled Assembled
  • Air Velocity (FPM) @ 10 Ft. 1275
  • Air Velocity (FPM) @ 40 Ft 310
  • Air Velocity (FPM) @ 60 Ft. 180
  • Sound Level 77dBA
  • Max. Ambient Temp. 104 Degrees F
  • Hz 60
  • Motor Type Permanent Split Capacitor
  • Drive Type Direct
  • Motor Enclosure Totally Enclosed Air-Over
  • Motor Insulation Class F
  • Thermal Protection Auto
  • Bearing Type BALL
  • Outside Dia. 33"
  • Height 34-3/8"
  • Width 33"
  • Max. Depth 24 1/4"
  • Number of Blades 3
  • Blade Material Mill Finish Aluminum
  • Shaft Dia. 5/8"
  • Housing Material Steel
  • Guard Material Steel
  • Wire Guard Finish Zinc Plated
  • Application Spot Cooling for Food and Beverage Processing Plants
  • Standards UL/cUL/OSHA/UL 507 Hosedown Test, CSA Certified Motor
  • Includes Wall Bracket, Safety Support Cable, Conduit Box
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.