Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TM
DAYTON

20" Industrial Wall-Mounted Non-Oscillating Stainless Steel Washdown Air Circulator

  • Item# 2LYW4
  • Mfr. Model# 2LYW4
  • Catalog Page# 3646
  • UNSPSC# 40101604
20" Industrial Wall-Mounted Non-Oscillating Stainless Steel Washdown Air Circulator close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $1,456.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 55.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This air circulator is designed specifically for use in food zones. It features stainless steel construction to withstand washdown procedures in factories, warehouses, schools, storage facilities, greenhouses, military bases, and sporting events. The electro-polished, 304 stainless steel can also withstand high-pressure cleaning with concentrated caustic solutions.

View More

Technical Specs

  • Item Stainless Steel Washdown Air Circulator
  • Blade Dia. 20"
  • Mobile/Stationary Stationary
  • Oscillating / Non-Oscillating Non-Oscillating
  • Speeds 2
  • Voltage 115
  • Phase 1
  • CFM High 2670
  • Air Velocity (FPM) @ 20 Ft. 225
  • Motor HP 1/15
  • Motor RPM 1600
  • Operating Amps 1.08
  • Fan Mounting Location Wall
  • Fan RPM 1600
  • Environmental Applications Industrial
  • Assembled Assembled
  • CFM/Watt 22.2
  • Air Velocity (FPM) @ 10 Ft. 450
  • Air Velocity (FPM) @ 40 Ft 30
  • Sound Level 68dBA
  • Max. Ambient Temp. 105 Degrees F
  • Hz 60
  • Watts 120
  • Motor Type Permanent Split Capacitor
  • Drive Type Direct
  • Motor Enclosure Totally Enclosed Nonvented
  • Motor Insulation Class B
  • Thermal Protection Auto
  • Bearing Type Ball
  • Outside Dia. 22-1/2"
  • Height 22-1/2"
  • Width 22-1/2"
  • Max. Depth 10-1/2"
  • Number of Blades 3
  • Blade Material 304 Stainless Steel
  • Shaft Dia. 1/2"
  • Housing Material Stainless Steel
  • Guard Material 304 Stainless Steel
  • Wire Guard Finish Electro Polish
  • Application Spot Cooling and People Cooling
  • Standards UL/CUL/OSHA/BISSC/USDA/NSF
  • Includes Stainless Steel Wall Bracket, Mounting Bolts and Secondary Safety Support Cable
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.