Skip Content
C3
TM
DAYTON

Warning Light

  • Item # 26ZT65
  • My Part #
  • Mfr. Model # 26ZT65
  • Catalog Page # 291
  • UNSPSC # 39111706
Warning Light,Red,LED,Stud close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $217.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 0.7 lbs.
Country of Origin South Korea Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Warning Light
  • Color Red
  • Lamp Type LED
  • Flashes per Minute 80
  • Light Output 4.5 to 12W
  • Lamp Life 30,000 hr.
  • Lens Design Dome
  • Lens Material Polycarbonate
  • Housing Material Polycarbonate
  • Mounting Stud
  • Operating Temp. -20 Degrees to 40 Degrees C
  • Rating IP65
  • Power Source 90-240
  • Current Drawn 0.18 to 0.2
  • Height 4-1/4"
  • Diameter 86mm
  • Standards UL, CSA
  • Includes Buzzer
How can we improve our Technical Specifications?

Compliance and Restrictions

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.