Skip Content
C3
TM
DAYTON

Wall Housing, Galv Steel, For 12 In Fan

  • Item # 3FKF4
  • Mfr. Model # 3FKF4
  • Catalog Page # 2990
  • UNSPSC # 40101502
Wall Housing,Galv Steel,For 12 In Fan close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Web Price $229.20 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 33.8 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Install and enclose propeller fans in wall openings with this Dayton® wall housing. It features a protective screen to completely protect the motor drive side of the fan. It also features 18-gauge, galvanized steel construction to resist corrosion in demanding environments. Use with Dayton® exhaust and supply propeller fans. Ships unassembled; assembly hardware included.

View More

Technical Specs

  • Item Wall Housing
  • For Fan Dia. (In.) 12
  • Gauge 18
  • Height (In.) 16-1/8
  • Width (In.) 16-1/8
  • Depth (In.) 23
  • Construction 18 Gauge Galvanized Steel
  • Application For Use With Exhaust/Supply Fans
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.