Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TM
DAYTON

Wall Collar, 42 In, Galvanized Steel

  • Item# 1WBV4
  • Mfr. Model# 1WBV4
  • Catalog Page# 3660
  • UNSPSC# 40101502
Wall Collar,42 In,Galvanized Steel close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $417.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 170.0 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Mount Dayton propeller fans in commercial and industrial applications with this Dayton wall collar. It features an internal flange for mounting shutters (available separately) and an external flange that provides flashing for the wall opening. Constructed of 18 gauge galvanized steel, it helps resist corrosion in demanding environments. Use with Dayton® exhaust and supply propeller fans.

View More

Technical Specs

  • Item Wall Collar
  • For Fan Dia. (In.) 42
  • Gauge 18
  • Height (In.) 46-1/8
  • Width (In.) 46-1/8
  • Depth (In.) 21-1/2
  • Construction 16 Gauge Galvanized Steel
  • Application Provides Ease of Installation When Mounting Exhaust or Supply Fans Vertically
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.