Walk Behind Floor Scrubber

3 products found with these common attributes:
  • Brand DAYTON
  • Item Walk Behind Floor Scrubber
  • Deck Style Disc
Narrow your results by
Style
Please Select
Cleaning Path
Please Select
Power Source
Please Select
Vacuum Motor
Please Select
Solution Tank Capacity
Please Select
Select items to compare View Compare
Compare / Item #
Mfr. Model #
Style
Cleaning Path
Power Source
Vacuum Motor
Solution Tank Capacity
Price
Qty
Please use Qty box to add item(s) to cart.
Walk Behind Floor Scrubber, 200 rpm Brush Speed, Disc Deck Style, 0.75 HP, 20
4NEL4
20"
(2) 12V, 105Ah Batteries
0.75 HP
13 gal.

$8,,580.00 / each

Enter location to check availability
Catalog Page #  1582 

Web Price $8,,580.00 / each

This item requires special shipping, additional charges may apply.

Technical Specs

  • Item Walk Behind Floor Scrubber
  • Deck Style Disc
  • Cleaning Path 20"
  • Power Source (2) 12V, 105Ah Batteries
  • Vacuum Motor 0.75 HP
  • Solution Tank Capacity 13 gal.
Walk Behind Floor Scrubber, Compact, 150 rpm Brush Speed, Disc Deck Style, 0.5 HP, 15
20HW28
Compact
15"
(2) 33 Ah AGM Battery
0.5 HP
3.5 gal.

$4,,220.00 / each

Enter location to check availability
Catalog Page #  1582 

Web Price $4,,220.00 / each

This item requires special shipping, additional charges may apply.

Technical Specs

  • Item Walk Behind Floor Scrubber
  • Style Compact
  • Deck Style Disc
  • Cleaning Path 15"
  • Power Source (2) 33 Ah AGM Battery
  • Vacuum Motor 0.5 HP
  • Solution Tank Capacity 3.5 gal.
Walk Behind Floor Scrubber, Compact, 200 rpm Brush Speed, Disc Deck Style, 0.75 HP
14X831
Compact
20"
(2) 12V, 215Ah Batteries
0.75 HP
16 gal.

$7,,360.00 / each

Enter location to check availability
Catalog Page #  1582 

Web Price $7,,360.00 / each

This item requires special shipping, additional charges may apply.

Technical Specs

  • Item Walk Behind Floor Scrubber
  • Style Compact
  • Deck Style Disc
  • Cleaning Path 20"
  • Power Source (2) 12V, 215Ah Batteries
  • Vacuum Motor 0.75 HP
  • Solution Tank Capacity 16 gal.
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More