Skip Content

C3
DAYTON

Walk Behind Carpet Extractor, 10 gal., 115V, 100 psi, 16" Cleaning Path

  • Item # 4NEK6
  • My Part #
  • Mfr. Model # 4NEK6
  • Catalog Page # 1582
  • UNSPSC # 47121609
Walk Behind Carpet Extractor, 10 gal., 115V, 100 psi, 16" Cleaning Path close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $3,957.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 152.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This 16" self-contained carpet extractor features a compact design with user-friendly controls. It cleans carpet, upholstery, and fabric. An onboard hose allows for quick tank filling and emptying. The extractor also features twist-lock spray jets and easy one-pass cleaning.

View More

Technical Specs

  • Item Walk Behind Carpet Extractor
  • Cleaning Path 16"
  • Power Source 115V
  • Solution Tank Capacity 10 gal.
  • Recovery Tank Capacity 7 gal.
  • Pump Pressure 100 psi
  • Vacuum Motor 3 Stage
  • Brush Speed 1000 rpm
  • Cord Length 50 ft.
  • Features Compact Design and Easy-to-Use Controls Makes Unit Easy to Operate, Onboard Hose Allows for Quick Filling and Emptying of Solution and Recovery Tanks
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.