Skip Content

DV
DAYTON

Vise,Self Centering,30 lb. Clamp Force

  • Item # 38MN08
  • My Part #
  • Mfr. Model # 38MN08
  • Catalog Page # N/A
  • UNSPSC # 27112102
Vise,Self Centering,30 lb. Clamp Force close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Machining Vises

Technical Specs

  • Item Vise
  • Type Self Centering
  • Base Fixed
  • Jaw Width (In.) 3-1/4
  • Jaw Opening (In.) 5
  • Throat Depth (In.) 1-5/8
  • Overall Length (In.) 14-3/8
  • Overall Height (In.) 3-1/4
  • Clamping Force (Lb.) 30
  • Jaw Deflection 0.006" At 2000 lb.
  • Bed/Base High Tensile Strength Cast Iron
  • Features Low Height, Both Jaws are Moveable Allows Accurate Centering of Jobs, Slots for Secure Clamping, Suitable for Holding Square and Flat Jobs, Useful For Drilling and Milling Machines
How can we improve our Technical Specifications?

Compliance and Restrictions

  •  

Alternate Search Terms