Skip Content

TP
DAYTON

Vibrator,Pneumatic,Force 202.8 Lb.

  • Item # 23Y184
  • My Part #
  • Mfr. Model # 23Y184
  • Catalog Page # N/A
  • UNSPSC # 20111606
Vibrator,Pneumatic,Force 202.8 Lb. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $630.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 6.61 lbs.
Country of Origin Italy Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

For conveying, compacting, and detaching bulk solids, this pneumatic linear vibrator helps to create near perfect linear vibrations. It is excellent for use as a drive, or in bin-emptying applications.

• Aluminum housing
• Maintenance-free
• Oil-free operation
• Explosionproof
• Easily cleaned for food-grade applications
• Offers continuous operation up to 270°F

View More

Technical Specs

  • Item Pneumatic Vibrator
  • Vibrator Type Piston
  • Force Rating 202.8 lb.
  • Duty Continuous
  • Bin Weight Capacity 2028 lb.
  • Speed @ 60 psi 2260 VPM
  • Speed @ 80 psi 2615 VPM
  • CFM @ 60 psi 4.4
  • CFM @ 80 PSI 6.8
  • dB @ 60 psi 88
  • dB @ 80 psi 90
  • Max. Pressure 80 psi
  • Max. Temp. 266 Degrees F
  • Inlet Port 1/4" NPT
  • Outlet Port 1/4" BSPP
  • Muffler 1A326
  • Mounting Any Position
  • Mounting Plate No
  • Housing Material Aluminum
  • Overall Length 3-1/8"
  • Overall Width 3-1/8"
  • Overall Height 5-15/16"
  • Application Particularly Suitable for Conveying, Compacting and Detaching of Bulk Solids Due To Perfectly Linear Vibrations. They Reach Optimum Results In Emptying of Bins or as Drives
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.