ST
DAYTON

Vibrator, Electric, 115VAC, Force 143 Lb.

  • Item # 23Y181
  • My Part #
  • Mfr. Model # 23Y181
  • Catalog Page # 148
  • UNSPSC # 20111606
Vibrator, Electric, 115VAC, Force 143 Lb. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $258.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 5.95 lbs.
Country of Origin Italy Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This watertight, dusttight, quiet-operating unit has a pressurized aluminum housing and features prelubricated bearings and steel end caps. The oversized, vacuum impregnated windings withstand vibration and high centrifugal force. The compact size makes it ideal for use in small spaces. Use in bins, chutes, hoppers, screens, feeders, compaction tables, and concrete pumping.

View More

Technical Specs

  • Item Electric Vibrator
  • Power Source Electric
  • Voltage 115VAC
  • Phase 1
  • Amps 0.5
  • HP 0.068
  • Force Rating 143 lb.
  • Force Mechanically Adjustable
  • Duty Continuous
  • Bin Weight Capacity 1433 lb.
  • Speed 3600 vpm
  • dBA 60
  • Max. Temp. 100 Degrees C
  • Mounting Plate No
  • Enclosure Totally Enclosed Non-Ventilated
  • Housing Material Aluminum
  • End Bell Material Steel
  • Overall Height 3-1/8"
  • Overall Length 6-3/8"
  • Overall Width 4-5/16"
  • Application Small Bins Containing Fine to Granular Materials or Feeding Parts in Conveyor Lines, Chutes and Pipes
  • Standards CE
  • Includes Start Capacitor
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.