Skip Content

NC
DAYTON

Vibrator,Piston,Pneumatic/Air,19.3 Lb.

  • Item # 23Y178
  • My Part #
  • Mfr. Model # 23Y178
  • Catalog Page # 152
  • UNSPSC # 20111606
Vibrator,Piston,Pneumatic/Air,19.3 Lb. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $317.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.33 lbs.
Country of Origin Italy Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Dayton Pneumatic Vibrators use compressed air to produce non-directed vibrations. Frequency and centrifugal force are controlled by adjusting the air pressure. You can use the vibrator in a wide variety of different applications in the building and industrial sectors, generally for loosening, conveying and separating of bulk materials and for the reduction of friction. Ideal for use in the food industry, wet environments and outdoor applications. Maintenance free, when used with filtered/lubricated air.

View More

Technical Specs

  • Item Pneumatic Vibrator
  • Vibrator Type Piston
  • Force Rating 19.3 lb.
  • Duty Continuous
  • Bin Weight Capacity 193 lb.
  • Speed @ 60 psi 2150 VPM
  • Speed @ 80 psi 2340 VPM
  • CFM @ 60 psi 1.5
  • CFM @ 80 PSI 2.8
  • dB @ 60 psi 81
  • dB @ 80 psi 87
  • Max. Pressure 90 psi
  • Max. Temp. 212 Degrees F
  • Inlet Port 1/8" NPT
  • Outlet Port 1/8" BSPP
  • Muffler 1A325
  • Mounting Vertical or Horizontal
  • Mounting Plate Not required
  • Housing Material Polymer
  • Overall Length 2"
  • Overall Width 2"
  • Overall Height 4-1/2"
  • Application Mining, Chemical Plants, Plastics, Manufacturing, Foundries and Paper Plants
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.