Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TM
DAYTON

3/4 HP Vertical Miter Band Saw, Voltage: 115/230, Max. Blade Length: 103"

  • Item# 2LKT9
  • Mfr. Model# 2LKT9
  • Catalog Page# N/A
  • UNSPSC# 27112709
3/4 HP Vertical Miter Band Saw, Voltage: 115/230, Max. Blade Length: 103" close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Vertical Miter Band Saw
  • Cutting Capacity Rectangle 8" x 8"
  • Cutting Capacity Round 8"
  • Cutting Capacity Square 8"
  • Voltage 115/230
  • HP 3/4
  • Speeds 65/130/250 fpm
  • Max. Thickness of Cut 8"
  • Miter Capacity 45 Degrees
  • Max. Blade Length 103"
  • Max. Blade Width 3/4"
  • Blade Thickness 0.035"
  • Overall Height 44"
  • Overall Width 52"
  • Overall Depth 23"
  • Cutting Angle 45 Degrees
  • RPM 1700
  • Phase 1
  • Hz 60
  • Features Portable Design to Move Saw to Work, Saw Head Swivels Right and Left for 45 Degrees Miter Cuts, Dual Roller In Feed Support Stand, Can Operate In Horizontal or Vertical Position, Auto Shut Off At End of Cut
  • Application Metal, Wood
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms