NC
DAYTON

Variable Frequency Drive,1/2 Max. HP,1 Input Phase AC,120/240VAC Input Voltage

  • Item # 32J570
  • My Part #
  • Mfr. Model # 32J570
  • Catalog Page # 153
  • UNSPSC # 26111503
Variable Frequency Drive,1/2 Max. HP,1 Input Phase AC,120/240VAC Input Voltage close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $377.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 2.8 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

AC Adjustable-Frequency Drives
• IP20
Provide overload protection, prevent motor burnout, and eliminate nuisance tripping. Feature flux vector compensation with static auto-tune that provides excellent speed regulation with high-torque loads throughout the entire speed range. Local/remote key can be used to switch from process control to manual control if a process fault occurs. Electronic inrush current limit eliminates harmful inrush AC line current during power-up. Seven isolated multifunction inputs with sink or source mode control logic, 2 analog inputs, 2 multifunction output relays, and 1 analog output. Built-in potentiometer changes motor speeds. Regeneration protection eliminates tripping due to high bus voltage caused by rapid deceleration of high inertial loads. Undervoltage and overvoltage protection shuts down the drive if the AC line input voltage goes above or below the operating range. Short circuit protection shuts down the drive if a short circuit occurs at the motor, phase-to-phase.
UL and C-UL Listed.

View More

Technical Specs

  • Item Variable Frequency Drive
  • Max. HP 1/2
  • Enclosure Open
  • Input Voltage 120/240VAC
  • Max. Output Amps 2.4
  • Output Voltage 240VAC
  • Input Phase AC 1
  • Output Phase AC 3
  • With Bypass / No Bypass No Bypass
  • With Line Contactor / No Line Contactor No Line Contactor
  • Starting Torque 200%
  • Torque @ 1 Hz 100%
  • Input Frequency 50/60 Hz
  • Output Frequency Range 0 to 240 Hz
  • Adjustable Acceleration Time 0.1 to 180 sec.
  • Adjustable Deceleration Time 0.3 to 180 sec.
  • Dynamic Braking Injection Braking
  • Height 7.25"
  • Width 3.4"
  • Depth 5.1"
  • Control Type Keypad and Digital Display
  • Key Pad Lockout Yes
  • Start/Stop Control Run/Stop Pushbutton Std
  • Protection Electronic Inrush Current Limit (EICL), Ride Through, Regeneration Protection, Overload, Current Limit, Short Circuit, Overvoltage, Under voltage, Nuisance Tripping, Phase loss, MOV Input Transient Suppression
  • Control Method Sensor less Flux Vector with Static Auto Tune with Boost, Volts per Hertz
  • Accepts Input Control Signal Yes
  • Display Type Digital
  • Displays Set Frequency, Motor Frequency, Hertz, RPM, Custom Units, Motor Current, Motor Voltage, Bus Voltage
  • Digital Readout Yes
  • For Use With 3-Phase Inverter Duty or TENV Motor
  • Standards UL, CSA, CE
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
How can we improve our Technical Specifications?

Compliance and Restrictions

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is Product Contributes To Reducing Energy Consumption.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.