Skip Content

NH
DAYTON

Variable Frequency Drive,2 Max. HP,1 Input Phase AC,120/208-240VAC Input Voltage

  • Item # 13E635
  • My Part #
  • Mfr. Model # 13E635
  • Catalog Page # 153
  • UNSPSC # 26111503
Variable Freq Drive,2HP,120/208-240V close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $745.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 11.9 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This adjustable frequency drive provides overload protection, prevents motor burnout, and eliminates nuisance tripping. It's housed in a heavy-duty NEMA 4X die-cast aluminum washdown/watertight enclosure, for indoor or outdoor use. It combines the digital technology of the microprocessor with an easy-to-use analog interface. Simple trimpot adjustments and selectable jumpers are used in lieu of complicated programming.

View More

Technical Specs

  • Item Variable Frequency Drive
  • Max. HP 2
  • Enclosure NEMA 4X
  • Input Voltage 120/208-240VAC
  • Max. Output Amps 6.7
  • Output Voltage 240VAC
  • Input Phase AC 1
  • Output Phase AC 3
  • With Bypass / No Bypass No Bypass
  • With Line Contactor / No Line Contactor No Line Contactor
  • Starting Torque 200%
  • Torque @ 1 Hz 100%
  • Input Frequency 50/60 Hz
  • Output Frequency Range 0 to 60/120 Hz
  • Adjustable Acceleration Time 0.3 to 20 sec.
  • Adjustable Deceleration Time 0.3 to 20 sec.
  • Dynamic Braking Injection Braking
  • Height 9.8"
  • Width 7.55"
  • Depth 7.25"
  • Control Type Jumpers, Trimpots and Analog Display
  • Key Pad Lockout No
  • Start/Stop Control Start/Stop Switch Std
  • Protection Electronic Inrush Current Limit (EICL), Ride Through, Regeneration Protection, Overload, Current Limit, Short Circuit, Overvoltage, Under voltage, Nuisance Tripping, MOV Input Transient Suppression
  • Control Method Sensor less Flux Vector with Static Auto Tune with Boost, Volts per Hertz
  • Accepts Input Control Signal With Signal Isolator Option
  • Display Type LED
  • Displays Status Indicator
  • Digital Readout No
  • For Use With 3-Phase Inverter Duty or TENV Motor
  • Standards UL, CSA, CE
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
How can we improve our Technical Specifications?

Compliance and Restrictions

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is Product Contributes To Reducing Energy Consumption.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.