Navigation Menu New

Access My Account, Order History, Lists and more here.

32ZN74 32ZN74 UNSPSC # 26101602

Vacuum Motor, Peripheral Bypass Discharge, Body Dia. 5.7 in, Voltage 120V AC, Blower Stages 2

  • Item # 32ZN74
  • Mfr. Model # 32ZN74
  • UNSPSC # 26101602
  • Catalog Page # 37 37
Country of Origin China. Country of Origin is subject to change.

Peripheral discharge vacuum AC motors have a design where air flows into the bottom of the motor and is discharged through vents in the motor. They are equipped with a cooling fan on top of the motor that blows clean air over the motor for more reliable cooling compared to thru-flow and tangential motors. These motors have a high starting torque, operate at high speed, and create vacuum pressure and suction by a rotating motor fan. They move clean and dry air in commercial canister or utility vacuums, sprayers and foggers, material handling and transfer systems, car wash vacuums, and central vacuum systems.

Tap image to zoom.

Roll over image to zoom.

Vacuum Motor, Peripheral Bypass Discharge, Body Dia. 5.7 in, Voltage 120V AC, Blower Stages 2

  • Item # 32ZN74
  • Mfr. Model # 32ZN74
  • UNSPSC # 26101602
  • Catalog Page # 37 37
Country of Origin China. Country of Origin is subject to change.

Peripheral discharge vacuum AC motors have a design where air flows into the bottom of the motor and is discharged through vents in the motor. They are equipped with a cooling fan on top of the motor that blows clean air over the motor for more reliable cooling compared to thru-flow and tangential motors. These motors have a high starting torque, operate at high speed, and create vacuum pressure and suction by a rotating motor fan. They move clean and dry air in commercial canister or utility vacuums, sprayers and foggers, material handling and transfer systems, car wash vacuums, and central vacuum systems.

Technical Specs

  • Item Vacuum Motor
  • Phase Single
  • Motor Design Universal AC/DC
  • No. of Speeds 1
  • Voltage 120V AC
  • Motor/Blower Type Bypass
  • Max. Amps 8.8 A
  • Hz 60
  • Motor Thermal Protection Auto
  • Ins. Class B
  • Duty Cycle Intermittent
  • Motor Enclosure Design Open
  • Motor Mounting Type Lug
  • Motor Mounting Position All Angle
  • Max. Air Watts 240 W
  • Vacuum Rating 85
  • CFM @ 2-In. Orifice 90 cfm
  • Mounting Bracket Material Metal
  • Motor Bearings Ball
  • Blower Stages 2
  • Average Life 500 hr
  • Overall Height 6 3/8 in
  • Body Dia. 5.7 in
  • Inlet Tube Dia. 2 in
  • Discharge Peripheral Bypass
  • Replacement Brushes 34DA21
  • Motor Efficiency Group Standard Efficient
  • Standards UL Recognized for US and Canada (E47479)

Peripheral discharge vacuum AC motors have a design where air flows into the bottom of the motor and is discharged through vents in the motor. They are equipped with a cooling fan on top of the motor that blows clean air over the motor for more reliable cooling compared to thru-flow and tangential motors. These motors have a high starting torque, operate at high speed, and create vacuum pressure and suction by a rotating motor fan. They move clean and dry air in commercial canister or utility vacuums, sprayers and foggers, material handling and transfer systems, car wash vacuums, and central vacuum systems.

Back to Top