Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TM
DAYTON

V-Belt Pulley, Detachable, 2Groove, 10.9"OD

  • Item# 4JE54
  • Mfr. Model# 4JE54
  • Catalog Page# N/A
  • UNSPSC# 31171804
V-Belt Pulley,Detachable,2Groove,10.9"OD close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item V-Belt Pulley
  • Bore Type Quick Detachable Bushed Bore
  • Material Cast Iron
  • Number of Grooves 2
  • Outside Dia. 10.90"
  • 5V Belt Pitch Dia. 10.80"
  • Bushing Required SK
  • Construction Arm/Spoke
  • Industry Number 2-5V1090SK
  • Set Screw Included No
  • For Use With 5V or 5VX Type V-belts
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms