Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
TM
DAYTON

V-Belt Pulley, Detachable, 2Groove, 7.35"OD

  • Item# 4JB94
  • Mfr. Model# 4JB94
  • Catalog Page# N/A
  • UNSPSC# 31171804
V-Belt Pulley,Detachable,2Groove,7.35"OD close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Standard V-Belt Pulley
  • Pulley Type Standard V-Belt Pulley
  • For V-Belt Section 4L, 5L, A, AX, B, BX
  • Number of Grooves 2
  • Pulley Outside Dia. 7.35"
  • Pulley Bore Type Quick Detachable Bushed Bore
  • Pulley Material Cast Iron
  • Bushing Required SK
  • 4L, A, or AX Belt Pitch Dia. 6.6"
  • 5L, B, or BX Belt Pitch Dia. 7"
  • Construction Web
  • Industry Number 2B70SK
  • Set Screw Included No
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms